Shop All Chisels
Estwing
3" Wide Hex Shaft Masonry Chisel
Mfr # 42508
Zoro # G404102970
$20.49
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
Equally suited to scoring masonry and bricks as it is a variety of hard and soft stone, this Estwing flat utility chisel is built to last. Drop forged in a single piece from EN9 high carbon steel to provide it with lasting strength and durability, this handy tool has a hardened edge to allow it to cut into and score the surface of tough materials faster, leaving cleaner cuts and breaks. The shaft is painted in Estwing blue to provide increased protection for the tool from rust and corrosion. The hexagonal shaft profile of this 3-inch wide tipped chisel makes it easier to hold without worrying about it twisting during use. Ideal for use in masonry finishing, brick cutting and shaping / breaking a variety of finished and unfinished stone.
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
- DRILL AMERICA 33/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN33/64)
- RIDGID Drain Cleaning Attachment (66643)
- ERGODYNE Squids 3701 Mini Adhesive Mount Replacements, 2 lb Max Safe Working Capacity, 0.9 Long, Black, 10PK (19702)
- SLUGGER BY FEIN Annular Cutter, M42, 1 5/16 Dia, 1 D (63134333007)
- ESTWING 2-3/4" Electrician Chisel with Protective Hand Guard Grip (42513)
- ESTWING 3" Wide Hex Shaft Flooring Chisel (42514)
- ESTWING 3" Wide Hex Shaft Masonry Chisel (42512)
- ESTWING 2-3/4" Wide Electrician's Chisel (42510)
- ESTWING 3-Piece Hex Shaft Cold Chisel Set (42519)
- ESTWING 1" Wide Cold Chisel with Grip Guard (42518)
- PROTO 3/4" Cold Chisel (J86A5/8)
- Estwing Cutting and Shaping Tools