Shop All Sledges
Estwing
2.5 lb. Head, 12" Length Indestructible Handle Brass Head Sledge Hammer
Mfr # ESH-212X/BR
Zoro # G501747623
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Estwing ESH-212X/BR 2.5 lb. Head, 12" Length Indestructible Handle Brass Head Sledge Hammer is a versatile tool with many uses. The head weighs 2.5 lbs and the handle is made of an indestructible material. This sledge hammer has a hexagonal peen on one side and flat chisel on the other for versatility in use. It measures 12" in length, making it easy to control where you strike your blows or hits without having to reach too far or come close to hitting yourself on accident. The Estwing ESH-212X/BR 2.5 lb. Head, 12" Length Indestructible Handle Brass Head Sledge Hammer is an essential tool that will make many jobs easier for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 50 mm Size, Standard Socket, Black Phosphate (49-66-6388)
- EKLIND SAE Plain Hex Key, 1/4" Tip Size, 3 1/4 in Long, 1 1/8 in Short, 10 PK (15116)
- ELESA Zinc-plated steel threaded stud, CTL.476/30 p-M6x16 (CTL.476-p)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 8inW (P-08075100)
- ESTWING 6 lb. Head, 30" Length Indestructible Handle Brass Head Sledge Hammer (ESH-630X/BR)
- ESTWING 10 lb. Head, 30" Length Indestructible Handle Sledge Hammer (ESH-1030X)
- ESTWING 6 lb. Head, 24" Length Indestructible Handle Sledge Hammer (ESH-624X)
- ESTWING 2.5 lb. Head, 16" Length Hickory Handle Sledge Hammer (ESH-216W)
- ESTWING 4 lb. Head, 16" Length Indestructible Handle Club Hammer (ECH-416X)
- ESTWING 4 lb. Head, 16" Length Hickory Handle Sledge Hammer (ESH-416W)
- WILTON Sledge Hammer, 14 lb., 24 In, Rubber/Steel (21424)
- Estwing Hammers and Striking Tools