Shop All Chisels
Estwing
2-3/4" Wide Electrician's Chisel
Mfr # 42510
Zoro # G804102952
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Carve away and make room for electrical outlet boxes in brick, stone, drywall, plaster, concrete, and more with this Estwing Electrician's chisel. Built to last from a single piece of drop forged EN9 high carbon steel to provide it with lasting strength and durability, this handy tool has a hardened edge to allow it to cut into the surface of and break away pieces of tough materials faster, all while leaving cleaner cuts and breaks. The shaft is painted in Estwing blue to provide increased protection for the tool from rust and corrosion. The hexagonal shaft profile of this 2-3/4-inch (2.75-inch) wide, diamond point shaped chisel provides additional strength against bending or deformation from repeated impacts while also adding added grip to prevent twisting during use. Ideal for use in masonry finishing and cleaning, brick chipping and shaping / breaking a variety of finished and unfinished stone.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Metri (30-13MM)
- KIPP Palm Grip, DIN 6335, D=M08 D1= 40 H=26, Style E, Tapped Blind Hole, Stainless Steel Polished (K0146.5040082)
- OSG HSS End Mill, 6.0mm1/2in.Cut L (5800400)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 31/64 (C23857)
- ESTWING 1" Wide Hex Shaft Cold Chisel (42509)
- ESTWING 1" Wide Cold Chisel with Grip Guard (42518)
- ESTWING 4" Wide Hex Shaft Masonry Chisel (42511)
- ESTWING 3-Piece Hex Shaft Cold Chisel Set (42519)
- ESTWING 1-3/4" Wide Masonry Chisel with Grip Guard (42521)
- ESTWING 1-3/4" Wide Hex Shaft Masonry Chisel (42507)
- GEDORE Flat Cold Chisel, 300 x 23 x 13mm (95-303)
- Estwing Chisels