Shop All Utility Knives
Estwing
1.8" Sheepsfoot Tip Cable Splicing Knife
Mfr # 42468
Zoro # G104102966
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Estwing
- MFR # 42468
- Zoro # G104102966
- UPC # 99198424682
- Country of Origin China
- Category Utility Knives
Description
Make splicing telecom and electrical cables easier with this specially designed cable splicing blade from Estwing. Made from durable and corrosion resistant 3Cr13 stainless steel, this 1.8-inch bladed knife features a sheeps-foot style blade that cuts easily through cable jackets and insulation. The curved tip allows the knife to be used to slice lengthwise down cables to remove outer insulation without the risk of digging into and damaging interior wires. A notch at the base of the blade can be used to trim insulation from smaller wires. The ergonomic handle features a dual durometer design with a hard polypropylene plastic (PP) core with a softer, easier to grip TPR rubber molded overlay for maximum comfort and control. A lanyard hole on the handle end allows attachment of a wrist loop for added security when working at heights or for easier storage on a tool board or hanging from a tool belt. A protective blade cover is included to prevent damage to the blade during storage and transport and a convenient storage compartment in the handle holds the cover when the knife is in use. Tool measures 6.2-inches in length overall making it easy to add to your existing linesman's or electrician's tool belt.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Angle Head Open End Wrench (WAE83013)
- IGAGING 4" Digital Thickness Gauge Set - 400-TE48 (400-TE48)
- MILWAUKEE TOOL Cordless Combo Kit, 12.0 V, 2 Tools, 3 Batt (7DF47)
- KRAFT TOOL Step-Saver Vertical Edger 10" Lx1/2 (CF002)
- ESTWING Mini Folding Lock Back Utility Knife with Disposable Razor Blade (42442)
- ESTWING Folding Lock Back Utility Knife with Disposable Razor Blade (42441)
- HYDE 18mm Snap-Off Blade Utility Knife w/ 8-Point Blade (42047)
- BEST WAY TOOLS Signature Series 12" Retractable Floral Utility Knife Assorted 12 pc (07026)
- MARTOR Safety Knife, Retractable Blade, 6 in L (610001.02)
- AMERICAN LINE 3.15" Snap Knife Yellow (66-0455-CJAR)
- MILWAUKEE TOOL 9mm Snap Off Knife w/Precision Cut Blade (48-22-1960)
- Estwing Utility Knives