Shop All Tool Bags, Backpacks & Totes
Estwing
18-Compartment, 16" Carpenter's Tool Bag
Mfr # 94761
Zoro # G401768698
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Estwing
- MFR # 94761
- Zoro # G401768698
- UPC # 99198947617
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Tool Bag |
Description
Designed and constructed for maximum utility and ultimate reliability, this easily portable 16-inch Estwing carpenter's tool bag brings heavy-duty tool organization and storage to your work site. This bag is made with rugged 1800D polyester fabric that can hold up to long, hard use on the most demanding job sites. The outside of the bag sports 5 pockets, a rivet secured steel tape measure clip, and a tension held hammer holder to provide additional exterior storage. Opening the lid flap reveals 4 zipper secured mesh pockets along its underside that are great for storing fasteners, small parts, and tools while remaining easily visible. The main compartment is completely open, able to hold large or bulky tools with ease. Lining the inside are a total of 8 elastic held pockets to help organize stored tools and items. The interior floor of the bag is made from a single piece of puncture resistant polyethylene (PE) to keep saw blades and other sharp tools from piercing through. The outside bottom of the bag also features a hard plastic boot that provides a stable base when the bag is set down while also adding durability and moisture resistance. The included padded shoulder strap features durable steel hardware and makes a convenient way to transport tools to and from the job site.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Forstner Bit, 5/8" (537.158.31)
- MILWAUKEE TOOL Hole Saw, 5/8"-18 Thread Size (49-56-0735)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 17/64 (41617)
- CLE-LINE 118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 20.00mm (C21184)
- ESTWING 20" Hard Bottom Tool Backpack (94759)
- ESTWING 18" Professional Tool Tote (94765)
- ESTWING 28-Compartment Bucket Organizer (94767)
- ESTWING 18-Compartment, 18" Framer's Tool Bag (94762)
- STANLEY FatMax Tool Bag, 18 in, Yellow/Black, Rugged 600 x 600 Denier Polyester, 16 Pockets (518150M)
- KLEIN TOOLS Tool Tote, Black, Polyester, 7 Pockets (58886)
- ARSENAL BY ERGODYNE Buddy Organizer, Large, Green, 2 Pockets (5875)
- Estwing Tool Bags, Backpacks & Totes