Shop All Axes, Hatchets, & Splitting Wedges
Estwing
1.25lbs Axe with Fiberglass Handle, 14"
Mfr # EAX-114F
Zoro # G406620502
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Estwing
- MFR # EAX-114F
- Zoro # G406620502
- UPC # 194199624403
- Country of Origin India
- Category Axes, Hatchets, & Splitting Wedges
Description
1.25lbs Axe with Fiberglass Handle
Dual injection handle infused with over 70% Fiberglass for unmatched strength & durability
Head Weight: 1-1/4lbs
Overall Length: 14"
Excellent Strength & Durability: Built, tested & approved to ESTWING superior quality & specification
Trademark ESTWING “Dimples": For increased grip in the toughest applicatiions
Dual injection handle infused with over 70% Fiberglass for unmatched strength & durability
Head Weight: 1-1/4lbs
Overall Length: 14"
Excellent Strength & Durability: Built, tested & approved to ESTWING superior quality & specification
Trademark ESTWING “Dimples": For increased grip in the toughest applicatiions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 17mm Size (36A298)
- WIRECRAFTERS Physical Barrier Panel, 4 ft x 5ft, Enamel (45)
- HOWMET FASTENING SYSTEMS V-2 VL LINE AIR RIVETING TOOL (MRM79014)
- PARAGON DIAMOND TOOLS 1-1/4''-7 Female to 5/8-11 Male Adapter (AD-125-58)
- ESTWING AXE FIRESIDE FRIEND 14""L (E3-FF4)
- ESTWING Hatchet Shingle Estwig (E3-CA)
- ESTWING 4.5lbs Maul with Hickory Wood Handle, 36" (EML-436W)
- ESTWING . 5 Lb Wood Splitting Wedge (ES311297)
- ESTWING 6lbs Maul with Fiberglass Handle, 36" (EML-636F)
- ESTWING 8lbs Maul with Fiberglass Handle, 36" (EML-836F)
- TRUPER 5LB FBG Pick Mattock (TP-5FD-C)
- Estwing Hammers and Striking Tools