Shop All Screwdriver Sets
Estwing
10-Piece Phillips and Slotted Screwdriver Set
Mfr # 42451
Zoro # G301768781
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Estwing
- MFR # 42451
- Zoro # G301768781
- UPC # 99198424514
- Country of Origin China
- Category Screwdriver Sets
Description
Tackle a maintenance, repair, and assembly projects big and small with this Estwing screwdriver set. This 10-piece set of screwdrivers includes a range of lengths from compact stubby drivers to deep reaching extended drivers in both Phillips and slotted / flat blade tip styles. Each screwdriver has a hardened chrome vanadium steel shaft that is then given a polished chrome finish for added rust and corrosion resistance. To make sure that fastener you just spent the effort to loosen comes all the way out or to help get them started in those awkward recessed spots, the black oxide coated screwdriver tips are magnetized for that little bit of extra hold. The ergonomic handles are dual molded with a hard, polypropylene plastic (PP) core surrounded by a softer, more comfortable TPR rubber overmold. For easy identification, each driver has a tip style icon on the end cap and laser etched tip size and shaft length markings on the steel tool shafts. Set includes PH0 x 2-1/4-inch, PH1 x 3-inch, PH1 x 6-inch, PH2 x 4-inch, and PH1 x 6-inch Phillips drivers as well as 1/8-inch x 3-inch, 1/4-inch x 1-3/4-inch, 1/4-inch x 4-inch, 3/16-inch x 4-inch, and 3/16-inch x 6-inch slotted / flat bladed drivers. Whether you're fixing hoses on a car engine or just fixing an appliance, this set has a driver perfect for the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 200 ft. Open Reel Tape Measure, 1/2" Blade (6622)
- HOUGEN 25/32 X 1 in. 12,000-Series Annular Cutter Stack Cut (12125S)
- ZORO SELECT Head Set, 8-32 Float Short, 1.50 in. (FL5-HS-0832SR)
- DEWALT 18 Gauge 2 in. Brad Nailer Kit (DWFP12231)
- ESTWING 6-Piece Phillips and Slotted Magnetic Diamond Tip Screwdriver Set (42447)
- URREA Cushion Grip Screwdriver, Set of 8 Pieces (9400D)
- WESTWARD Magnetized Tip Screwdriver Set, Phillips/Slotted/Square/Torx Tip, Ergonomic Grip, 26-Piece (401L81)
- GARANT 3/8 inch Drive 12 Point Standard Socket Set, 14 Pieces (U63107 12PT)
- EKLIND T3-T20 10Pc. Torx Precision Screwdriver Set (92200)
- MILWAUKEE TOOL 6 pc. Cushion Grip Screwdriver Kit ( Made in USA) (MT200-6)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 4 Pc (86335)
- Estwing Screwdriver Sets