Shop All Chisels
Estwing
1" Wide Hex Shaft Cold Chisel
Mfr # 42509
Zoro # G904102951
$13.55
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
Equally suited to shearing off seized nuts, bolts, and rivets, as it is cutting rough edges off castings and cleaning burrs, this Estwing cold chisel is built to last. Drop forged in a single piece from EN9 high carbon steel to provide it with lasting strength and durability, this handy tool has a hardened edge to allow it to cut through iron, mild steel, brass, bronze, copper, and other soft metals faster, leaving cleaner cuts. The shaft is painted in Estwing blue to provide increased protection for the tool from rust and corrosion. The hexagonal shaft profile of this 1-inch wide tipped chisel makes it easier to hold without worrying about it twisting during use. Ideal for use in machining, casting, welding and general working, forming and shaping of metal when you need to remove rough edges and flashing from casts, clean away burrs from drilling and cutting, and many more.
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
- IRWIN Shank Wood Installer Bit, 3/8in x 18in (1890709)
- WESTWARD Screwdriver Set, Cushion Grip, Metric/SAE (785EH6)
- CHANNELLOCK PLIER DIAG LAP JOINT 8" (CL338)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 700 Lbs (624)
- ESTWING 5/8" Pointed Tip Masonry Chisel with Grip Guard (42516)
- ESTWING 3" Wide Hex Shaft Masonry Chisel (42512)
- ESTWING 1-3/4" Wide Hex Shaft Masonry Chisel (42507)
- ESTWING 4" Wide Hex Shaft Masonry Chisel (42511)
- ESTWING 1-3/4" Wide Masonry Chisel with Grip Guard (42521)
- ESTWING 3" Wide Hex Shaft Masonry Chisel (42508)
- DASCO PRO Flat Utility Chisel, 1-1/4" Tip x 12" L (337)
- Estwing Cutting and Shaping Tools