Shop All Chisels
Estwing
1-1/4" Flat Utility Chisel
Mfr # 42506
Zoro # G104102959
product price: $9.29
/ea
$9.29
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
Equally suited to shearing off seized nuts, bolts, and rivets, as it is cutting, sizing, and scraping masonry, this Estwing flat utility chisel is built to last. Drop forged in a single piece from EN9 high carbon steel to provide lasting strength and durability, this handy tool has a hardened edge to allow it to cut through tough materials faster, leaving cleaner cuts. The shaft is painted in Estwing blue to provide increased protection for the tool from rust and corrosion. The flat profile of this 1-1/4-inch tipped chisel means it takes up minimal storage space and allows it to easily slip into a tool pouch where it is always within reach. Ideal for use in machining, metal forming and welding, masonry finishing, demolitions, and a variety of automotive and maintenance repairs.
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
- EDROY 1.5X Magni-Focuser (102)
- AMPG Diamond Penetrator, 120 Degree (Z9970-1)
- FREEMAN PWS16 Pneumatic 5/8" Corrugated Stapler (PWS16)
- WALTER SURFACE TECHNOLOGIES Quick-Step Big-Buff Polishing Tool (30A265)
- ESTWING 1" Wide Hex Shaft Cold Chisel (42509)
- ESTWING 3-Piece Hex Shaft Cold Chisel Set (42519)
- ESTWING 1-3/4" Wide Hex Shaft Masonry Chisel (42507)
- ESTWING 1" Wide Cold Chisel with Grip Guard (42518)
- ESTWING 3" Wide Hex Shaft Masonry Chisel (42508)
- ESTWING 5/8" Pointed Tip Masonry Chisel with Grip Guard (42516)
- AJAX TOOL WORKS CHISEL 1-1/4" WIDE (AJA3185)
- Estwing Chisels