Shop All Magazine Racks
Estey
Periodical Display, Single Face Starter
Mfr # WP81120
Zoro # G3333246
product price: $458.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$458.99
Free 30-Day Returns
Key Features
- Construction Steel
- Color Putty
- Number of Compartments 6
- Height 84 in
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Estey
- MFR # WP81120
- Zoro # G3333246
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 84 in |
Width | 36 in |
Depth | 12 in |
Shelf Depth | 12 in Nominal |
Overall Width | 36 in |
Overall Height | 84 in |
Overall Depth | 12 in |
Details
Item | Periodical Display Units |
Construction | Steel |
Color | Putty |
Number of Compartments | 6 |
Finish | Powder Coated |
Type | Single Face Starter |
Shelving Type | Starter |
Includes | Sloping Shelves |
Material | Steel |
Number of Shelves | 5 |
Shelf Capacity | 150 lb |
For Use With | Magazines, Periodicals |
Product Type | Literature Display |
Includes Label Holders | No |
Swivel | No |
Includes Mounting Hardware | Yes |
Description
Periodical Display, Product Type Literature Display, Number of Compartments 6, Includes Label Holders No, Overall Height 84 in, Overall Depth 12 in, Overall Width 36 in, Material Steel, Color Putty, Literature Form Factor Not Applicable, Swivel No, Compatible Grainger Part Number Not Applicable, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK STUDIO Accent Table, 24 in W, 18 in L, 18 in H, Wood Top (S0805-7445/S2)
- HOLLAND BAR STOOL CO 400 Jackie 18" Chair with Anodized Nickel Finish and Medium Maple Seat (40018ANMedMpl)
- CLOCKSWISE Modern Decorative Aluminum Round Wall Clock For Living Room, Kitchen, Dining Room, Silver (QI004511.SI)
- TRUE Cutting Board, Poly, 93" x 19-1/2" x 1/2" (810365)
- BASICWISE 4 Tiered Colorful Lined Kids' Sling Magazine Book Rack (QI003460L)
- SAFCO Literature Organizer, Black, 12 Comp (9430BL)
- SAFCO Mesh Magazine Rack, 5-Pockets, 10-1/4"x3-1/2"x28-1/3", Black (SAF5578BL)
- WOODEN MALLET Cascade 7 Pocket Magazine Rack in Light Oak (WO599429)
- WOODEN MALLET 2 Pocket Wall Mounted Magazine Rack - Light Oak (WO599255)
- SAFCO Mailroom Work Table, Mail Sorters (7766BL)
- UNIVERSAL Self-Standing Desk, 8-1/2x11 Insert, PK3 (UNV76852)
- Estey Magazine Racks