Shop All Bookcases & Bookshelves
Estey
Flat Shelf, Single Face, 3 Shelves
Mfr # WF41100
Zoro # G1987671
product price: $220.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$220.99
Free 30-Day Returns
Key Features
- Type Single Face Starter
- Number of Shelves 3
- Color Putty
- Depth 10 in
- Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Estey
- MFR # WF41100
- Zoro # G1987671
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 10 in |
Height | 42 in |
Width | 36 in |
Shelf Depth | 10 in |
Overall Height | 42 in |
Overall Depth | 10 in |
Overall Width | 36 in |
Details
Item | Open-File Shelves |
Type | Single Face Starter |
Number of Shelves | 3 |
Color | Putty |
Shelf Capacity | 150 lb |
Shelving Type | Starter |
Construction | Steel |
For Use With | Binders, Books |
Finish | Powder Coated |
Material | Steel |
Includes | Hardware, Shelves |
Product Type | Single Face Open-File Shelves |
Back Style | Open |
Number of Dividers | 0 |
Description
Open-File Shelves, Product Type Single Face Open-File Shelves, Material Steel, Number of Dividers 0, Overall Height 42 in, Overall Depth 10 in, Overall Width 36 in, Caster Type Not Applicable, Color Putty, Back Style Open, Number of Shelves 3, Standards Not Applicable, Shelf Capacity 150 lb, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 3 Drawer File Cabinet, Putty, Letter (18574)
- DURHAM MFG Opening Horizontal Literature Rack, 9 openings, black (431-08)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Elliptical Base (PLCBELP16CG)
- INFINITY INSTRUMENTS Ruche - 16" Round Brushed Industrial Frame Glass Cover over Beige Face Bronze Aluminum Hands (15504AG)
- ESTEY Flat Shelf, Double Face, 10 Shelves (WF62100)
- ESTEY Flat Shelf, Double Face, 12 Shelves (WF72100)
- ESTEY Divider Shelf, Single, 5 Shelves, 12 In (WBDF61120)
- ESTEY Divider Shelf, Single, 7 Shelves, 12 In (WBDF81120)
- ESTEY Flat Shelf, Single Face, 6 Shelves (WF71100)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 72"H, Office, Bedroom, Laminate, White, Contemporary, Modern (I 7071)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 36"H, Unfinished (SH-3223A)
- Estey Bookcases & Bookshelves