Shop All Bookcases & Bookshelves
Estey
Flat Shelf, Double Face, 10 Shelves
Mfr # WF62100
Zoro # G3333438
product price: $411.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$411.99
Free 30-Day Returns
Key Features
- Type Double Face Starter
- Number of Shelves 10
- Color Putty
- Depth 20 in
- Height 66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Estey
- MFR # WF62100
- Zoro # G3333438
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 20 in |
Height | 66 in |
Width | 36 in |
Shelf Depth | 10 in |
Overall Depth | 20 in |
Overall Height | 66 in |
Overall Width | 36 in |
Details
Item | Open-File Shelves |
Type | Double Face Starter |
Number of Shelves | 10 |
Color | Putty |
Shelf Capacity | 150 lb |
Finish | Powder Coated |
Material | Steel |
Construction | Steel |
Includes | Hardware, Shelves |
For Use With | Binders, Books |
Shelving Type | Double Face Starter |
Product Type | Double Face Open-File Shelves |
Number of Dividers | 0 |
Back Style | Back-to-Back |
Description
Open-File Shelves, Product Type Double Face Open-File Shelves, Material Steel, Number of Dividers 0, Overall Height 66 in, Overall Depth 20 in, Overall Width 36 in, Caster Type Not Applicable, Color Putty, Back Style Back-to-Back, Number of Shelves 10, Standards Not Applicable, Shelf Capacity 150 lb, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leather Executive Chair, 22-, Adjustable, Black (452R25)
- JIALLO Jiallo 72858 Brilliant Swivel Candle Snuffer (72858)
- HEALTHSMART DMI Lumbar Support Pillow, Black (555-7302-0200)
- BOSS Multi-Function LeatherPlus Drafting Stool (B1645)
- ESTEY Flat Shelf, Single Face, 6 Shelves (WF71100)
- ESTEY Divider Shelf, Single, 7 Shelves, 12 In (WBDF81120)
- ESTEY Flat Shelf, Single Face, 3 Shelves (WF41100)
- ESTEY Divider Shelf, Single, 5 Shelves, 12 In (WBDF61120)
- ESTEY Flat Shelf, Double Face, 12 Shelves (WF72100)
- WINSOME Winsome 82430 Beech Beechwood SHELF BOOK 2-TIER (82430)
- LORELL Door Kit60" WidthSteelBlack (LLR79175)
- Estey Bookcases & Bookshelves