Shop All Bookcases & Bookshelves
Estey
Divider Shelf, Single, 7 Shelves, 12 In
Mfr # WBDF81120
Zoro # G3333331
product price: $542.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$542.99
Free 30-Day Returns
Key Features
- Type Single Face Starter
- Number of Shelves 6
- Color Putty
- Depth 12 in
- Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Estey
- MFR # WBDF81120
- Zoro # G3333331
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 12 in |
Height | 84 in |
Width | 36 in |
Shelf Depth | 12 in |
Overall Depth | 12 in |
Overall Height | 84 in |
Overall Width | 36 in |
Details
Item | Open-File Shelves |
Type | Single Face Starter |
Number of Shelves | 6 |
Color | Putty |
Shelf Capacity | 150 lb |
Construction | Steel |
For Use With | Binders, Books |
Material | Steel |
Includes | (5) Adjustable Dividers per Shelf, Hardware, Shelves |
Finish | Powder Coated |
Shelving Type | Starter |
Product Type | Single Face Open-File Shelves |
Back Style | Open |
Number of Dividers | 30 |
Description
Open-File Shelves, Product Type Single Face Open-File Shelves, Material Steel, Number of Dividers 30, Overall Height 84 in, Overall Depth 12 in, Overall Width 36 in, Caster Type Not Applicable, Color Putty, Back Style Open, Number of Shelves 6, Standards Not Applicable, Shelf Capacity 150 lb, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Workbench Polyurethane Chair 22 In to 32 In Seat Ht. Welded Footring Tubular Base 300 lbs. cap. (1010823)
- OFFICESOURCE Ridge Collection Executive High Back Task Chair w/Chrome Frame and Ribbed Back (05RG2QHAVBK)
- OSBORNE WOOD PRODUCTS 1 1/8 x 5/8 x 1/2 SOLD AS A SET OF SIXTEEN~Table Top Fasteners in Hard (949HW)
- FLASH FURNITURE Harmony Series Leather Recliner, Gray (BT-70597-1-GY-GG)
- ESTEY Flat Shelf, Double Face, 12 Shelves (WF72100)
- ESTEY Flat Shelf, Single Face, 6 Shelves (WF71100)
- ESTEY Divider Shelf, Single, 5 Shelves, 12 In (WBDF61120)
- ESTEY Flat Shelf, Double Face, 10 Shelves (WF62100)
- ESTEY Flat Shelf, Single Face, 3 Shelves (WF41100)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 71"H, Office, Bedroom, Laminate, White, Grey, Contemporary (I 7076)
- BASICWISE Wooden 9-Shelf Tree Magazine CD Storage Bookcase, Gray (QI003457.G)
- Estey Bookcases & Bookshelves