Shop All Bookcases & Bookshelves
Estey
Divider Shelf, Single, 6 Shelves, 12 In
Mfr # WBDF71120
Zoro # G3333359
product price: $469.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$469.99
Free 30-Day Returns
Key Features
- Type Single Face Starter
- Number of Shelves 6
- Color Putty
- Depth 12 in
- Height 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Estey
- MFR # WBDF71120
- Zoro # G3333359
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 12 in |
Height | 78 in |
Width | 36 in |
Shelf Depth | 12 in |
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 78 in |
Details
Item | Open-File Shelves |
Type | Single Face Starter |
Number of Shelves | 6 |
Color | Putty |
Shelf Capacity | 150 lb |
Construction | Steel |
Shelving Type | Starter |
Includes | (5) Adjustable Dividers per Shelf, Hardware, Shelves |
For Use With | Binders, Books |
Finish | Powder Coated |
Material | Steel |
Product Type | Single Face Open-File Shelves |
Back Style | Open |
Number of Dividers | 30 |
Description
Open-File Shelves, Product Type Single Face Open-File Shelves, Material Steel, Number of Dividers 30, Overall Height 78 in, Overall Depth 12 in, Overall Width 36 in, Caster Type Not Applicable, Color Putty, Back Style Open, Number of Shelves 6, Standards Not Applicable, Shelf Capacity 150 lb, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 36 in W, 72 in L (4EEZ5)
- ABILITATIONS SqUoosh Chair, Blue (14767V27)
- GLOBAL EQUIPMENT Storage Pocket For Global Industrial„¢ Mobile Height Adjustable Laptop Workstations (STR001)
- DURHAM MFG Durham 3 Drawer Lateral File Cabinet in White (IMDU455)
- ESTEY Flat Shelf, Single Face, 6 Shelves (WF71100)
- ESTEY Flat Shelf, Single Face, 3 Shelves (WF41100)
- ESTEY Flat Shelf, Double Face, 10 Shelves (WF62100)
- ESTEY Divider Shelf, Single, 5 Shelves, 12 In (WBDF61120)
- ESTEY Divider Shelf, Single, 7 Shelves, 12 In (WBDF81120)
- ESTEY Flat Shelf, Double Face, 12 Shelves (WF72100)
- SAUDER Whitaker Point 5 Shelf Bookcase Nm (429376)
- Estey Bookcases & Bookshelves