Shop All Bookcases & Bookshelves
Estey
Divider Shelf, Single, 5 Shelves, 10 In
Mfr # WBDF61100
Zoro # G3333386
product price: $373.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$373.99
Free 30-Day Returns
Key Features
- Type Single Face Starter
- Number of Shelves 5
- Color Putty
- Depth 10 in
- Height 66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Estey
- MFR # WBDF61100
- Zoro # G3333386
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 10 in |
Height | 66 in |
Width | 36 in |
Shelf Depth | 10 in |
Overall Width | 36 in |
Overall Depth | 10 in |
Overall Height | 66 in |
Details
Item | Open-File Shelves |
Type | Single Face Starter |
Number of Shelves | 5 |
Color | Putty |
Shelf Capacity | 150 lb |
Shelving Type | Starter |
Includes | (5) Adjustable Dividers per Shelf, Hardware, Shelves |
For Use With | Binders, Books |
Material | Steel |
Construction | Steel |
Finish | Powder Coated |
Product Type | Single Face Open-File Shelves |
Back Style | Open |
Number of Dividers | 25 |
Description
Open-File Shelves, Product Type Single Face Open-File Shelves, Material Steel, Number of Dividers 25, Overall Height 66 in, Overall Depth 10 in, Overall Width 36 in, Caster Type Not Applicable, Color Putty, Back Style Open, Number of Shelves 5, Standards Not Applicable, Shelf Capacity 150 lb, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black High Back Massage Chair (BT-2690P-GG)
- KENNEY MFG Kenney White Plastic Shower Curtain Rings 12 pk (KN67140V1)
- DRIVE MEDICAL Quick 'N Easy Comfort Mattress (15076)
- BAXTON STUDIO Karis Modern and Contemporary Natural Finished Wood and Rattan Armchair (185-11869-Zoro)
- ESTEY Flat Shelf, Double Face, 10 Shelves (WF62100)
- ESTEY Divider Shelf, Single, 5 Shelves, 12 In (WBDF61120)
- ESTEY Flat Shelf, Double Face, 12 Shelves (WF72100)
- ESTEY Divider Shelf, Single, 7 Shelves, 12 In (WBDF81120)
- ESTEY Flat Shelf, Single Face, 3 Shelves (WF41100)
- ESTEY Flat Shelf, Single Face, 6 Shelves (WF71100)
- ALERA Valencia Credenza Shell, 29.5", Mahogany (ALEVA257224MY)
- Estey Bookcases & Bookshelves