Shop All Bookcases & Bookshelves
Estey
Divider Shelf, Single, 3 Shelves, 12 In
Mfr # WBDF41120
Zoro # G3333395
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$279.99
Free 30-Day Returns
Key Features
- Type Single Face Starter
- Number of Shelves 3
- Color Putty
- Depth 12 in
- Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Estey
- MFR # WBDF41120
- Zoro # G3333395
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 12 in |
Height | 42 in |
Width | 36 in |
Shelf Depth | 12 in |
Overall Width | 36 in |
Overall Height | 42 in |
Overall Depth | 12 in |
Details
Item | Open-File Shelves |
Type | Single Face Starter |
Number of Shelves | 3 |
Color | Putty |
Shelf Capacity | 150 lb |
Construction | Steel |
Material | Steel |
Shelving Type | Starter |
For Use With | Binders, Books |
Finish | Powder Coated |
Includes | (5) Adjustable Dividers per Shelf, Hardware, Shelves |
Product Type | Single Face Open-File Shelves |
Number of Dividers | 15 |
Back Style | Open |
Description
Open-File Shelves, Product Type Single Face Open-File Shelves, Material Steel, Number of Dividers 15, Overall Height 42 in, Overall Depth 12 in, Overall Width 36 in, Caster Type Not Applicable, Color Putty, Back Style Open, Number of Shelves 3, Standards Not Applicable, Shelf Capacity 150 lb, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Gisela Two-Tone Oak and Dark Gray 3-Door Shoe Storage Cabinet (152-9173)
- DESIGN TOSCANO Bigfoot, the Yeti Holiday Ornament (DB383084)
- FLASH FURNITURE 24" High Backless White Counter Height Stool (CH-31320-24-WH-GG)
- EKENA MILLWORK 15"W x 48"H x 3 1/2"D Vintage Farmhouse 3 Rung Ladder, Barnwood Decor Collection, Salvage Red (DECR015X048X04LDRRD)
- ESTEY Flat Shelf, Double Face, 10 Shelves (WF62100)
- ESTEY Flat Shelf, Single Face, 6 Shelves (WF71100)
- ESTEY Divider Shelf, Single, 5 Shelves, 12 In (WBDF61120)
- ESTEY Divider Shelf, Single, 7 Shelves, 12 In (WBDF81120)
- ESTEY Flat Shelf, Double Face, 12 Shelves (WF72100)
- ESTEY Flat Shelf, Single Face, 3 Shelves (WF41100)
- TENNSCO 4-Shelf Bookcase, All Welded Steel 55"x36" Black (BC18-52-BLACK)
- Estey Bookcases & Bookshelves