Shop All Bookcases & Bookshelves
Estey
Divider Shelf, Double, 6 Shelves, 20 In
Mfr # WBDF42100
Zoro # G3333325
product price: $393.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$393.99
Free 30-Day Returns
Key Features
- Type Double Face Starter
- Number of Shelves 6
- Color Putty
- Depth 20 in
- Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Estey
- MFR # WBDF42100
- Zoro # G3333325
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 20 in |
Height | 42 in |
Width | 36 in |
Shelf Depth | 10 in |
Overall Width | 36 in |
Overall Height | 42 in |
Overall Depth | 20 in |
Details
Item | Open-File Shelves |
Type | Double Face Starter |
Number of Shelves | 6 |
Color | Putty |
Shelf Capacity | 150 lb |
For Use With | Binders, Books |
Construction | Steel |
Finish | Powder Coated |
Material | Steel |
Includes | (5) Adjustable Dividers per Shelf, Hardware, Shelves |
Shelving Type | Double Face Starter |
Product Type | Double Face Open-File Shelves |
Back Style | Back-to-Back |
Number of Dividers | 30 |
Description
Open-File Shelves, Product Type Double Face Open-File Shelves, Material Steel, Number of Dividers 30, Overall Height 42 in, Overall Depth 20 in, Overall Width 36 in, Caster Type Not Applicable, Color Putty, Back Style Back-to-Back, Number of Shelves 6, Standards Not Applicable, Shelf Capacity 150 lb, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUNDATIONS Cot Sheet, Standard, Blue, PK12 (CS-SS-BL-12)
- MARTEX BRENTWOOD Bath Towel, White, 27x50, PK12 (7132240)
- FLASH FURNITURE Silver Metal Stack Chair (CH-31230-SIL-WD-GG)
- BLUM Template for Tandem Slides (T65.1600.01)
- ESTEY Flat Shelf, Double Face, 10 Shelves (WF62100)
- ESTEY Flat Shelf, Double Face, 12 Shelves (WF72100)
- ESTEY Divider Shelf, Single, 7 Shelves, 12 In (WBDF81120)
- ESTEY Flat Shelf, Single Face, 3 Shelves (WF41100)
- ESTEY Divider Shelf, Single, 5 Shelves, 12 In (WBDF61120)
- ESTEY Flat Shelf, Single Face, 6 Shelves (WF71100)
- BASICWISE Modern 8 Tier Bookcase Wall Mount and Freestanding Storage Shelves For Decoration Display, Cherry (QI004420.CR)
- Estey Bookcases & Bookshelves