Shop All Bookcases & Bookshelves
Estey
Divider Shelf, Double, 14 Shelves, 24 In
Mfr # WBDF82120
Zoro # G3333255
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$913.99
Free 30-Day Returns
Key Features
- Type Double Face Starter
- Number of Shelves 14
- Color Putty
- Depth 24 in
- Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Estey
- MFR # WBDF82120
- Zoro # G3333255
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 24 in |
Height | 84 in |
Width | 36 in |
Shelf Depth | 12 in |
Overall Width | 36 in |
Overall Height | 84 in |
Overall Depth | 24 in |
Details
Item | Open-File Shelves |
Type | Double Face Starter |
Number of Shelves | 14 |
Color | Putty |
Shelf Capacity | 150 lb |
Finish | Powder Coated |
Construction | Steel |
For Use With | Binders, Books |
Includes | (5) Adjustable Dividers per Shelf, Hardware, Shelves |
Shelving Type | Starter |
Material | Steel |
Product Type | Double Face Open-File Shelves |
Number of Dividers | 70 |
Back Style | Back-to-Back |
Description
Open-File Shelves, Product Type Double Face Open-File Shelves, Material Steel, Number of Dividers 70, Overall Height 84 in, Overall Depth 24 in, Overall Width 36 in, Caster Type Not Applicable, Color Putty, Back Style Back-to-Back, Number of Shelves 14, Standards Not Applicable, Shelf Capacity 150 lb, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Side Chair, 24-1/2"L34-1/2"H, Fixed, LeatherSeat (B9519)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001-BLK)
- CHILDCRAFT Stacker Compartment Storage, 8 Deep Flat Tray Capacity, 47-3/4 x 14-1/4 x 13-3/4 Inches (1560513)
- SIGNMISSION Office Of The Queen Circle Vinyl Laminated Decal (D-16-CIR-Office of the Queen)
- ESTEY Flat Shelf, Double Face, 10 Shelves (WF62100)
- ESTEY Flat Shelf, Double Face, 12 Shelves (WF72100)
- ESTEY Divider Shelf, Single, 5 Shelves, 12 In (WBDF61120)
- ESTEY Flat Shelf, Single Face, 6 Shelves (WF71100)
- ESTEY Divider Shelf, Single, 7 Shelves, 12 In (WBDF81120)
- ESTEY Flat Shelf, Single Face, 3 Shelves (WF41100)
- TENNSCO Metal Bookcase, Two-Shelf, 34-1/2w x 13-1/2d x 28h, Putty (B-30PY)
- Estey Bookcases & Bookshelves