Shop All Bookcases & Bookshelves
Estey
Divider Shelf, Double, 12. Shelves, 24 In
Mfr # WBDF72120
Zoro # G3333270
product price: $798.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$798.99
Free 30-Day Returns
Key Features
- Type Double Face Starter
- Number of Shelves 12
- Color Putty
- Depth 24 in
- Height 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Estey
- MFR # WBDF72120
- Zoro # G3333270
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 24 in |
Height | 78 in |
Width | 36 in |
Shelf Depth | 12 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Overall Height | 78 in |
Details
Item | Open-File Shelves |
Type | Double Face Starter |
Number of Shelves | 12 |
Color | Putty |
Shelf Capacity | 150 lb |
For Use With | Binders, Books |
Includes | (5) Adjustable Dividers per Shelf, Hardware, Shelves |
Finish | Powder Coated |
Construction | Steel |
Material | Steel |
Shelving Type | Starter |
Product Type | Double Face Open-File Shelves |
Back Style | Back-to-Back |
Number of Dividers | 60 |
Description
Open-File Shelves, Product Type Double Face Open-File Shelves, Material Steel, Number of Dividers 60, Overall Height 78 in, Overall Depth 24 in, Overall Width 36 in, Caster Type Not Applicable, Color Putty, Back Style Back-to-Back, Number of Shelves 12, Standards Not Applicable, Shelf Capacity 150 lb, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER/PLASTICADE American Louver Polystyrene Eggcrate Core Panel, White, 24" x 48", 5/8 Cell Size, 2 Pack (TC-24-2448-2PK)
- HOOKLESS Shower Curtain, Polyester, White, 71" W, 77" L (HBH49MYS01SL77)
- OFFICESOURCE Crossway Collection Side Chair with Black Frame (2029FBK)
- CREATIVE BATH Soap Dish (RM-LUC16CLR)
- ESTEY Flat Shelf, Double Face, 12 Shelves (WF72100)
- ESTEY Flat Shelf, Single Face, 3 Shelves (WF41100)
- ESTEY Divider Shelf, Single, 7 Shelves, 12 In (WBDF81120)
- ESTEY Divider Shelf, Single, 5 Shelves, 12 In (WBDF61120)
- ESTEY Flat Shelf, Single Face, 6 Shelves (WF71100)
- ESTEY Flat Shelf, Double Face, 10 Shelves (WF62100)
- REGENCY Regency Legacy Stand Up Bookcase- Ash Grey (LSBC4123AG)
- Estey Bookcases & Bookshelves