Estella

DPC1620T 16in x 20in Dual-Heat Manual Clamshell Tortilla Dough Press - 240V 3600W


product price: $3,592.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This model features large 16in x 20in aluminum plates that can flatten dough. Since the plates are rectangular you can press one large tortilla or multiple smaller ones at the same time. It is perfect for creating tortillas with a consistent thickness for your pizza restaurant taqueria burrito shop or tapas bar. This model requires a 240V electrical connection and provides an output of 3600W. Sleek and Sturdy Design : It offers a sturdy design and is small enough to fit on your countertop. The white finish looks sleek and professional so that you can even use it in display kitchens so customers can see their tortillas being made fresh! Since it offers easy and precise thickness control and an ergonomic handle this tortilla press will improve production times increase quality and save labor. Consistent Even Pressing : Since this model is heated it works well with either warm or cold tortillas or pizza dough. The dualheated design provides heat from both the top and bottom plates for even pressing and you can even control the temperatures of the top and bottom plates independently if needed. The plates reach a maximum temperature of 450 degrees Fahrenheit. Intuitive Controls : Digital controls let you ensure proper time temperature and length of press for each tortilla or pizza crust. You can even set and save programs so that each tortilla your employees create will turn out consistently to meet the needs of your recipes and the expectations of your customers. Great for flour tortillas or pizza crusts this press helps to save time and labor in your commercial kitchen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.