Shop All Humidifier and Dehumidifier Parts
Essick Air
Wick and Frame Assembly, For EP9 Series
Mfr # 1B72082
Zoro # G3552689
Sold in multiples of 3 for $30.75
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 7 1/2 in
- Overall Height 14 1/2 in
- Compatible Manufacturer Model Number EP9500, EP9700, EP9800
- Material Plastic
- Product Type Wicking Filter with Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Essick Air
- MFR # 1B72082
- Zoro # G3552689
- UPC # 043129450769
- Country of Origin United States
- Category Humidifier and Dehumidifier Parts
Dimensions
Overall Depth | 7 1/2 in |
Overall Height | 14 1/2 in |
Overall Width | 11 1/2 in |
Manufacturer Warranty Length | 90 Day Limited |
Details
Item | Wick and Frame Assembly for EP9 Series |
Compatible Manufacturer Model Number | EP9500, EP9700, EP9800 |
Material | Plastic |
Product Type | Wicking Filter with Frame |
Description
Wick and Frame Assembly for EP9 Series, Compatible Grainger Part Number 36WJ85, 6DMH8, Compatible Manufacturer Model Number EP9500, EP9700, EP9800, Overall Depth 7 1/2 in, Overall Height 14 1/2 in, Overall Width 11 1/2 in, Material Plastic, Includes 1043 Super Wick(R), Manufacturer Warranty Length 90 Day Limited, Pack Quantity 1, Product Type Wicking Filter with Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1380 CFM Gable Mount Attic Fan, 120V (10W196)
- ETERNABOND Roof Repair Tape Kit, 4 In x 5 Ft, White (UVW-4-5 Kit)
- DAYTON Replacement Wheel (862459)
- MASTER FLASH Pipe Boot, 0" to 5-3/8" Pipes (EMC101BS)
- ESSICK AIR RH Water BTL For, 600 Series (1B5060160)
- ESSICK AIR Pivot Lid, HD1409 (1B72490)
- ESSICK AIR Left Hand End Cover for 4DTS Series (1B72336LH)
- ESSICK AIR Bottle Cap for D46 720 (1B71664)
- ESSICK AIR BTL Assembly For 7D6 Series (1B71779)
- ESSICK AIR Humidifier Wick Filter (1045)
- ESSICK AIR LH Water BTL For, 600 Series (1B5060170)
- Essick Air Humidifier and Dehumidifier Parts