Shop All Humidifier and Dehumidifier Parts
Essick Air
Water Bottle For, H12 Series
Mfr # 1B5060120
Zoro # G0387703
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- For Use With AIRCARE H12 Series Humidifiers,Essick Air H12 Series Humidifiers
- Includes Caps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essick Air
- MFR # 1B5060120
- Zoro # G0387703
- UPC # 043129360006
- Country of Origin United States
- Category Humidifier and Dehumidifier Parts
Details
Item | Water Bottle |
Type | Replacement |
For Use With | AIRCARE H12 Series Humidifiers,Essick Air H12 Series Humidifiers |
Includes | Caps |
Description
Water Bottle, Includes Caps, Type Replacement, For Use With AIRCARE H12 Series Humidifiers,Essick Air H12 Series Humidifiers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL STOPR Indoor Air Conditioner Cover, 21 in H x 30 in W 6 in D, Antique White Molded Plastic (1212-06)
- TRANE Motor, 1 HP, 460/380-415V, 2 Speed, CW (MOT10358)
- JOHNSON CONTROLS Occupancy Sensor Cover (TEC-6-PIR)
- NORDFAB Round Angle Flange Adapter, 9 in Duct Dia, Galvanized Steel, 22 GA, 11 3/4 in W, 3-1/2" L (8040401825)
- ESSICK AIR 2GAL Evap Humidifier (D46 720)
- ESSICK AIR 2PK Humidifier Filter (1040)
- ESSICK AIR 4PK Humidifier Filter (HDC12)
- ESSICK AIR 57GAL Humidifier (4DTS 900)
- ESSICK AIR Pivot Lid, HD1409 (1B72490)
- ESSICK AIR Wick and Frame Assembly, For EP9 Series (1B72082)
- BESTAIR PRO Wick (ES12-2)
- Essick Air Humidifier and Dehumidifier Parts