Shop All Humidifier and Dehumidifier Parts
Essick Air
Float Rod for EA1407, HD1409, EP9 Series
Mfr # 1B71971
Zoro # G3552278
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 in
- Compatible Manufacturer Model Number EA1407, HD1409
- Product Type Float Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Essick Air
- MFR # 1B71971
- Zoro # G3552278
- UPC # 043129431843
- Country of Origin United States
- Category Humidifier and Dehumidifier Parts
Dimensions
Overall Width | 2 in |
Details
Item | Float Rod |
Compatible Manufacturer Model Number | EA1407, HD1409 |
Product Type | Float Rod |
Description
Float Rod, Overall Width 2 in, Product Type Float Rod, Compatible Manufacturer Model Number EA1407, HD1409, Compatible Grainger Part Number 36WJ84, 36WJ85, 50KT14, 6DMH8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Cube Guide (214243-01)
- GREENSEAM Duct Collar w/Damper 10 in W, 6 in H (GR6POCR8GA26D)
- FOLLETT ICE Sani-Sponge (00131524)
- RHEEM Nat To Lp Conversion Kit (FP-26)
- ESSICK AIR Pivot Lid, EA1407 (828855-2)
- ESSICK AIR Float Rod for 800 Series and SS390DWHT (1B72125)
- ESSICK AIR Wick and Frame Assembly, For EP9 Series (1B72082)
- ESSICK AIR Pivot Lid, HD1409 (1B72490)
- ESSICK AIR 4PK Humidifier Filter (HDC411)
- ESSICK AIR Float Rod for 4DTS 300, 4DTS 900 (1B72087)
- BESTAIR Extended Life Humidi-Wick H65 Humidifier Wick Filter (H65-PDQ-4)
- Essick Air Humidifier and Dehumidifier Parts