Shop All Humidifiers
Essick Air
Essick Air 831000 9 Gallon 3 Speed Space Saver Humidifier - White
Mfr # 195878
Zoro # G203718457
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essick Air
- MFR # 195878
- Zoro # G203718457
- Country of Origin United States
- Category Humidifiers
Description
Features
- 3 speed
- Space saver humidifier
- 9 gallon output per day
- Humidifies 1, 900 sq ft. Average coverage & 2, 800 sq ft. Tight coverage
- 6 gallon total water capacity
- Digital display & control
- Humidistat
- Auto shut off
- Refill indicator
- Convenient top pour in
- E-z roll casters
- 5 ft. Power cord
- Etl listed
- For replacement wicking filter use #1043, tv #367-055
- Color - White
- Dimension - 13 x 17.75 x 22 in.
- Item weight - 14 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 75 Ft 120V 450W (SRP126-75)
- PERFORMANCE TRAILERS Blower Tube Holder (208)
- AIR HANDLER 10x34x1 Synthetic Pleated Air Filter (9NFL7)
- BARNES & JONES Trap, 1-1/4 in. (FT15-2)
- VORNADO Lucerna 1 0.5 gal 300 sq ft Manual Ultrasonic Humidifier (HU1-0090-124)
- CRANE USA Premium Warm/Cool Mist digital ultrasonic humidifier (EE-6913)
- AIRCARE Evaporative Humidifier Console 3700SF (H12600)
- COMFORT ZONE Humidifier 1.1 Gal W/Remote (CZHD81)
- AIRCARE Portable Humidifier, -, 3 gal, 1,250 sq. ft., Mini Console, White (5D6 700)
- AIRCARE Humidifier, No, 2.5 gal, 2,600 sq. ft., Mini Console, White (MA0800)
- LASKO Ultrasonic Coolmist Humidifier (UH200)
- Essick Air Humidifiers