Shop All Evaporative Coolers
Essick Air
Ducted Evaporative Cooler with Motor 6500 cfm, 1800 sq. ft., 3/4 HP
Mfr # 2YAE3-2HTL2
Zoro # G1148752
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,163.99
Free 30-Day Returns
Key Features
- Air Flow 6,500 cfm
- Voltage 115
- Color Cool Sand
- Duct Opening Length 19 3/4 in
- Pad Thickness 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Essick Air
- MFR # 2YAE3-2HTL2
- Zoro # G1148752
- UPC # 094705466353
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Duct Opening Length | 19 3/4 in |
Depth | 39 in |
Height | 42 7/16 in |
Width | 39 in |
Duct Opening Width | 19 3/4 in |
Description
Ducted Evaporative Cooler with Motor, Residential Grade, 6,500 cfm, Average Coverage Area 1800 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 3/4 hp HP, 115V AC, Pump Voltage 115, Number of Speeds 1, Water Capacity 16.4 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial Expl Proof, 25 ft.Duct (9538-25)
- SUPCO Access Fitting, SF2595 (SF2595)
- PRECISIONAIRE AAF Flanders EZ Flow II 12 in. W X 27 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.01227)
- JOHNSON CONTROLS Term.Connectors, 2 Angle Fit. (T-4002-123)
- ESSICK AIR Ducted Evaporative Cooler 3000 cfm, 500 to 700 sq. ft., 8.4 gal, Belt (N30S)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1800 sq. ft., 1/2 HP (2YAE3-2HTL1)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1600 sq. ft., 3/4 HP (2YAD9-2HTL2)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4900 cfm, 1200 sq. ft., 9.1 gal. (2YAE1-2HTK9)
- ESSICK AIR Window Evaporative Cooler 4700 cfm, 1200 to 1600 sq. ft., 9.3 gal (RN50W)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4400 cfm, 1200 sq. ft., 9.1 gal. (2YAE1-2HTK5)
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 8 gal. (2YAF1-4UE42-3X276)
- Essick Air Evaporative Coolers