Shop All Evaporative Coolers
Essick Air
Ducted Evaporative Cooler with Motor 5500 cfm, 1800 sq. ft., 1/2 HP
Mfr # 2YAE3-2HTL1
Zoro # G1582515
Free Shipping & Returns
$1,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 5,500 cfm
- Voltage 230
- Evaporative Cooler Cooling Capacity 1800 sq. ft.
- Duct Opening Width 19 3/4 in
- Includes 115V Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Essick Air
- MFR # 2YAE3-2HTL1
- Zoro # G1582515
- UPC # 094705465295
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Duct Opening Width | 19 3/4 in |
Duct Opening Length | 19 3/4 in |
Height | 42 7/16 in |
Width | 39 in |
Depth | 39 in |
Description
Ducted Evaporative Cooler with Motor, Residential Grade, 5,500 cfm, Average Coverage Area 1800 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 1/2 hp HP, 230V AC, Pump Voltage 115, Number of Speeds 2, Water Capacity 16.4 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/230 (7J468)
- GOODMAN 0130F00068 Pressure Switch (0130F00068)
- ALLEGRO INDUSTRIES Filter Box Assembly, 24 in. W, Slvr (9500-34)
- HEAT HOG Portable Gas Floor Heater, 4,000 BtuH (HH-04SLN-A)
- ESSICK AIR Ducted Evaporative Cooler with Motor 3000 cfm, 700 sq. ft., 8.4 gal. (2YAE5-2HTK5)
- ESSICK AIR Ducted Evaporative Cooler 4400 to 4900 cfm, 700 to 1200 sq. ft., Belt (N43/48D)
- ESSICK AIR Ducted Evaporative Cooler 5500 to 6500 cfm, 1200 to 1800 sq. ft. (N55/65S)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1600 sq. ft., 1/2 HP (2YAD9-2HTL1)
- ESSICK AIR Ducted Evaporative Cooler 3000 cfm, 500 to 700 sq. ft., 8.4 gal, Belt (N30S)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1600 sq. ft., 3/4 HP (2YAD9-2HTL5)
- HESSAIRE PRODUCTS. Hessaire Portable Evaporative Cooler, 700 Sq. Ft., 3-Speed, 2,100 CFM (MC26T)
- Essick Air Evaporative Coolers