Shop All Evaporative Coolers
Essick Air
Ducted Evaporative Cooler with Motor 5500 cfm, 1800 sq. ft., 1/2 HP
Mfr # 2YAE3-2HTK9
Zoro # G1812352
Free Shipping & Returns
$1,168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 5,500 cfm
- Voltage 115
- Duct Opening Width 19 3/4 in
- Pad Thickness 2 in
- Water Capacity 16.4 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Essick Air
- MFR # 2YAE3-2HTK9
- Zoro # G1812352
- UPC # 094705420645
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Duct Opening Width | 19 3/4 in |
Depth | 39 in |
Duct Opening Length | 19 3/4 in |
Width | 39 in |
Height | 42 7/16 in |
Description
Ducted Evaporative Cooler with Motor, Residential Grade, 5,500 cfm, Average Coverage Area 1800 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 1/2 hp HP, 115V AC, Pump Voltage 115, Number of Speeds 2, Water Capacity 16.4 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Handwheel, Blue (MR-501B)
- PUROLATOR Air Filter, 20x25x4 Hi-E 40 - MERV 8 (3 Pack) (20x25x4x1 HI (3 Pack))
- BROAN NuTone 80 CFM 0.7 Sones Bathroom Exhaust Fan (AER80K)
- NU-CALGON Commercial Odor Neutralizer, 15 tons, Gel (61061)
- ESSICK AIR Ducted Evaporative Cooler 4100 to 4600 cfm, 700 to 1200 sq. ft., Belt (N40/45S)
- ESSICK AIR Ducted Evaporative Cooler with Motor 3000 cfm, 700 sq. ft., 8.4 gal. (2YAE5-6AYP7)
- ESSICK AIR Ducted Evaporative Cooler 5500 to 6500 cfm, 1200 to 1800 sq. ft. (N55/65S)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4100 cfm, 1200 sq. ft., 1/3 HP (2YAE4-6AYP7)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1800 sq. ft., 3/4 HP (2YAE3-2HTL4)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4900 cfm, 1200 sq. ft., 9.1 gal. (2YAE1-2HTK7)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal. (7K594)
- Essick Air Evaporative Coolers