Shop All Evaporative Coolers
Essick Air
Ducted Evaporative Cooler with Motor 5500 cfm, 1600 sq. ft., 1/2 HP
Mfr # 2YAD9-2HTL1
Zoro # G2072445
product price: $1,156.99
/ea
Free Shipping & Returns
$1,156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 5,500 cfm
- Voltage 230
- Pad Thickness 2 in
- Drive With
- Duct Opening Width 19 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essick Air
- MFR # 2YAD9-2HTL1
- Zoro # G2072445
- UPC # 094705465110
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Duct Opening Width | 19 3/4 in |
Duct Opening Length | 19 3/4 in |
Height | 42 7/16 in |
Width | 39 in |
Depth | 39 in |
Description
Ducted Evaporative Cooler with Motor, Residential Grade, 5,500 cfm, Average Coverage Area 1600 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 1/2 hp HP, 230V AC, Pump Voltage 115, Number of Speeds 2, Water Capacity 12.2 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLASH Pipe Boot, 3/8" to 5" Square Pipes (MFSQ101BA)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1417-500B)
- VULCAN Finned Strip Heater, 120V, 15-1/4 In. L (OSF1515-1250A)
- ALL-FILTERS 22X22X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (22221.C 4PK)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1800 sq. ft., 1/2 HP (2YAE3-2HTL1)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1600 sq. ft., 3/4 HP (2YAD9-2HTL2)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4600 cfm, 1200 sq. ft., 1/2 HP (2YAE4-2HTK7)
- ESSICK AIR Ducted Evaporative Cooler 4100 to 4600 cfm, 700 to 1200 sq. ft., Belt (N40/45S)
- ESSICK AIR Ducted Evaporative Cooler 3000 cfm, 600 to 800 sq. ft., 6.5 gal, Belt (N31D)
- ESSICK AIR Ducted Evaporative Cooler with Motor 3000 cfm, 1200 sq. ft., 6.5 gal. (2YAE2-6AYP7)
- MASTERCOOL Ducted Evaporative Cooler with Motor 6000 cfm, 2200 sq. ft., 9 gal. (2YAE7-2HTL2-3X275)
- Essick Air Evaporative Coolers