Shop All Evaporative Coolers
Essick Air
Ducted Evaporative Cooler with Motor 4900 cfm, 1200 sq. ft., 9.1 gal.
Mfr # 2YAE1-2HTL1
Zoro # G0579731
Free Shipping & Returns
$1,007.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 4,900 cfm
- Voltage 230
- Width 34 1/8 in
- Motor HP 1/2
- Duct Opening Length 17 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Essick Air
- MFR # 2YAE1-2HTL1
- Zoro # G0579731
- UPC # 094705421956
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Width | 34 1/8 in |
Duct Opening Length | 17 3/4 in |
Height | 34 1/2 in |
Duct Opening Width | 17 3/4 in |
Depth | 34 1/8 in |
Description
Ducted Evaporative Cooler with Motor, Residential Grade, 4,900 cfm, Average Coverage Area 1200 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 1/2 hp HP, 230V AC, Pump Voltage 115, Number of Speeds 2, Water Capacity 9.1 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Blower Wheel (99020274)
- SOLER & PALAU Mixed Flow Duct Fan, 6 In. Dia. (TD-150)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 36 in Blade Dia, 1 HP (7CC39)
- TESTO 550s Smart Vacuum Kit - Smart digital Manifold (0564 5504 01)
- ESSICK AIR Ducted Evaporative Cooler 4100 to 4600 cfm, 700 to 1200 sq. ft., Belt (N40/45S)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1600 sq. ft., 1/2 HP (2YAD9-2HTL1)
- ESSICK AIR Ducted Evaporative Cooler with Motor 3000 cfm, 700 sq. ft., 8.4 gal. (2YAE5-6AYP7)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4900 cfm, 1200 sq. ft., 9.1 gal. (2YAE1-2HTK7)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4400 cfm, 1200 sq. ft., 9.1 gal. (2YAE1-6AYP7)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1800 sq. ft., 1/2 HP (2YAE3-2HTK9)
- CHAMPION Ducted Evaporative Cooler with Motor 16,000 cfm, 10,000 sq. ft., 2 HP (7K576)
- Essick Air Evaporative Coolers