Shop All Evaporative Coolers
Essick Air
Ducted Evaporative Cooler with Motor 4900 cfm, 1200 sq. ft., 9.1 gal.
Mfr # 2YAE1-2HTK9
Zoro # G1128206
product price: $1,044.99
/ea
Free Shipping & Returns
$1,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 4,900 cfm
- Voltage 115
- Water Capacity 9.1 gal
- Color Cool Sand
- Evaporative Cooler Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essick Air
- MFR # 2YAE1-2HTK9
- Zoro # G1128206
- UPC # 094705422083
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Depth | 34 1/8 in |
Duct Opening Length | 17 3/4 in |
Width | 34 1/8 in |
Duct Opening Width | 17 3/4 in |
Height | 34 1/2 in |
Description
Ducted Evaporative Cooler with Motor, Residential Grade, 4,900 cfm, Average Coverage Area 1200 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 1/2 hp HP, 115V AC, Pump Voltage 115, Number of Speeds 2, Water Capacity 9.1 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLASH Pipe Boot, 1-3/4" to 3" Pipes, Bk (RD201BA)
- PUROLATOR Air Filter, 15x30x1 DMK80 - MERV 8 (6 Pack) (15x30x1x1 DM (6 Pack))
- TELEDYNE LAARS Hot Surface Ignitor with Gasket (2400-286)
- ALL-FILTERS 14 in. x 24 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (14241.12 12PK)
- ESSICK AIR Ducted Evaporative Cooler 4100 to 4600 cfm, 700 to 1200 sq. ft., Belt (N40/45S)
- ESSICK AIR Ducted Evaporative Cooler with Motor 3000 cfm, 1200 sq. ft., 6.5 gal. (2YAE2-6AYP7)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1600 sq. ft., 1/2 HP (2YAD9-2HTL1)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1600 sq. ft., 3/4 HP (2YAD9-2HTL4)
- ESSICK AIR Ducted Evaporative Cooler 3000 cfm, 500 to 700 sq. ft., 8.4 gal, Belt (N30S)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4600 cfm, 1200 sq. ft., 1/2 HP (2YAE4-2HTK7)
- COOL BOSS Portable Evap Air Cooler 110V, 60hz, 1 phase, 80 Gal capacity (CB-28L)
- Essick Air Evaporative Coolers