Shop All Evaporative Coolers
Essick Air
Ducted Evaporative Cooler with Motor 4600 cfm, 1200 sq. ft., 1/2 HP
Mfr # 2YAE4-2HTL1
Zoro # G2290662
product price: $918.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$918.99
Free 30-Day Returns
Key Features
- Air Flow 4,600 cfm
- Voltage 230
- Includes 115V Pump
- Drive Type Belt
- Depth 34 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essick Air
- MFR # 2YAE4-2HTL1
- Zoro # G2290662
- UPC # 094705409824
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Depth | 34 1/8 in |
Duct Opening Width | 17 3/4 in |
Duct Opening Length | 17 3/4 in |
Height | 34 1/2 in |
Width | 34 1/8 in |
Description
Ducted Evaporative Cooler with Motor, Residential Grade, 4,600 cfm, Average Coverage Area 1200 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 1/2 hp HP, 230V AC, Pump Voltage 115, Number of Speeds 2, Water Capacity 12.5 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 10x20x1", MERV 5 (1W304)
- AIR HANDLER 10x34x1 Synthetic Pleated Air Filter (9NFL7)
- JB INDUSTRIES Needle, With Gasket, 1-1/2 in. L (A32101)
- ACCUMULAIR Pleated Air Filter, 16" x 20" x 2", 6 Pack (FA16X20X2_6)
- ESSICK AIR Ducted Evaporative Cooler 5500 to 6500 cfm, 1200 to 1800 sq. ft. (N55/65S)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1800 sq. ft., 1/2 HP (2YAE3-2HTK9)
- ESSICK AIR Ducted Evaporative Cooler 3000 cfm, 500 to 700 sq. ft., 8.4 gal, Belt (N30S)
- ESSICK AIR Ducted Evaporative Cooler 5500 to 6500 cfm, 1200 to 1600 sq. ft. (N56/66D)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1600 sq. ft., 3/4 HP (2YAD9-2HTL5)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4900 cfm, 1200 sq. ft., 9.1 gal. (2YAE1-2HTK9)
- HONEYWELL Indoor Evaporative Air Cooler (Swamp Cooler) (TC50PEU)
- Essick Air Evaporative Coolers