Shop All Evaporative Coolers
Essick Air
Ducted Evaporative Cooler with Motor 4400 cfm, 1200 sq. ft., 9.1 gal.
Mfr # 2YAE1-6AYP7
Zoro # G3086334
product price: $938.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$938.99
Free 30-Day Returns
Key Features
- Air Flow 4,400 cfm
- Voltage 115
- Motor HP 1/3
- Pump Voltage 115
- Evaporative Cooler Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essick Air
- MFR # 2YAE1-6AYP7
- Zoro # G3086334
- UPC # 094705468227
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Width | 34 1/8 in |
Depth | 34 1/8 in |
Duct Opening Width | 17 3/4 in |
Duct Opening Length | 17 3/4 in |
Height | 34 1/2 in |
Description
Ducted Evaporative Cooler with Motor, Residential Grade, 4,400 cfm, Average Coverage Area 1200 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 1/3 hp HP, 115V AC, Pump Voltage 115, Number of Speeds 1, Water Capacity 9.1 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS 3/4 in. Temp.ActuatedVlv75-135fXam (V47AC-6)
- GLOBAL INDUSTRIAL 22 High Velocity Dock Fan w/ Yoke Mount, 10000 CFM, 115/240V (293094)
- BESTAIR WATER PAD FURNACE 10""H (A10W-PDQ-4)
- JB INDUSTRIES Digital Micron Gauge With Case, LCD (DV-24N)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1800 sq. ft., 3/4 HP (2YAE3-2HTL2)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4100 cfm, 1200 sq. ft., 1/3 HP (2YAE4-6AYP7)
- ESSICK AIR Ducted Evaporative Cooler with Motor 3000 cfm, 1200 sq. ft., 6.5 gal. (2YAE2-6AYP7)
- ESSICK AIR Ducted Evaporative Cooler with Motor 3000 cfm, 1800 sq. ft., 6.5 gal. (2YAE2-2HTK5)
- ESSICK AIR Window Evaporative Cooler 4700 cfm, 1200 to 1600 sq. ft., 9.3 gal (RN50W)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1600 sq. ft., 1/2 HP (2YAD9-2HTK7)
- MASTERCOOL Ducted Evaporative Cooler with Motor 7000 cfm, 2200 sq. ft., 9 gal. (2YAE7-4UE46-3X276)
- Essick Air Evaporative Coolers