Shop All Evaporative Coolers
Essick Air
Ducted Evaporative Cooler with Motor 4100 cfm, 1200 sq. ft., 1/3 HP
Mfr # 2YAE4-2HTK5
Zoro # G3250992
Free Shipping & Returns
$910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 4,100 cfm
- Voltage 115
- Depth 34 1/8 in
- Discharge Side
- Includes 115V Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Essick Air
- MFR # 2YAE4-2HTK5
- Zoro # G3250992
- UPC # 094705468050
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Depth | 34 1/8 in |
Height | 34 1/2 in |
Duct Opening Length | 17 3/4 in |
Width | 34 1/8 in |
Duct Opening Width | 17 3/4 in |
Description
Ducted Evaporative Cooler with Motor, Residential Grade, 4,100 cfm, Average Coverage Area 1200 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 1/3 hp HP, 115V AC, Pump Voltage 115, Number of Speeds 2, Water Capacity 12.5 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Sensor Assembly (4A3753G01)
- PATTERSON Mounting Bracket 18" (YOKE 18 BLUE)
- TJERNLUND PRODUCTS Proving Switch (950-1030)
- ACCUMULAIR Pleated Air Filter, 12" x 18" x 1", 4 Pack (FB12X18_4)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4400 cfm, 1200 sq. ft., 9.1 gal. (2YAE1-6AYP7)
- ESSICK AIR Ducted Evaporative Cooler 3000 cfm, 500 to 700 sq. ft., 8.4 gal, Belt (N30S)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1600 sq. ft., 3/4 HP (2YAD9-2HTL4)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1600 sq. ft., 1/2 HP (2YAD9-2HTL1)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1800 sq. ft., 3/4 HP (2YAE3-2HTL5)
- ESSICK AIR Ducted Evaporative Cooler with Motor 3000 cfm, 1800 sq. ft., 6.5 gal. (2YAE2-2HTK5)
- HONEYWELL Evaporative Air Cooler (Swamp Cooler) with Remote Control (CS071AE)
- Essick Air Evaporative Coolers