Shop All Evaporative Coolers
Essick Air
Ducted Evaporative Cooler 3150 to 3970 cfm, 1800 sq. ft., 11 gal
Mfr # 4000RLD4
Zoro # G6043149
product price: $948.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$948.99
Free 30-Day Returns
Key Features
- Air Flow 3,150 to 3,970 cfm
- Material Steel
- Color Cool Sand
- Blade Dia. 16"
- Grille Width 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essick Air
- MFR # 4000RLD4
- Zoro # G6043149
- UPC # 009009532635
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Blade Dia. | 16" |
Grille Width | 17 1/2 in |
Duct Opening Width | 17 3/4 in |
Height | 30 1/2 in |
Duct Opening Length | 17 3/4 in |
Width | 41 1/4 in |
Grille Height | 17 1/2 in |
Depth | 41 1/4 in |
Description
Ducted Evaporative Cooler, Residential Grade, 3,150 to 3,970 cfm, Average Coverage Area 1800 sq ft, Drive Package With Motor Factory Installed, Drive Type Belt, Pad Thickness 4 in, Number of Inlets for Outside Air Multiple Inlet, 3/4 hp HP, Amps 10.5/4.5, 115V AC, Pump Voltage 115, 1-Phase 115V AC Phase - Voltage, 1 Phase, Number of Speeds 2, Water Connection 1/4 in, Water Capacity 11 gal, Fill Type Water Connection Required
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 9-1/2In, Less Mtr, Whl w/ 9-1/2 (5NRC4)
- WHITE-RODGERS Blue Series 12 Touchscreen Thermostats, 7, 5-1-1 Programs, 1 H 1 C, 24VAC (01F97 1277)
- ETERNABOND Roof Repair Tape Kit, 4 In x 5 Ft, Black (UVB-4-5 Kit)
- DAYTON Actuator (MP-24VT)
- ESSICK AIR Ducted Evaporative Cooler 3000 cfm, 600 to 800 sq. ft., 6.5 gal, Belt (N31D)
- ESSICK AIR Window Evaporative Cooler 4700 cfm, 1200 to 1600 sq. ft., 9.3 gal (RN50W)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1800 sq. ft., 1/2 HP (2YAE3-2HTL1)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1800 sq. ft., 1/2 HP (2YAE3-2HTK9)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1600 sq. ft., 3/4 HP (2YAD9-2HTL2)
- ESSICK AIR Ducted Evaporative Cooler with Motor 3000 cfm, 700 sq. ft., 8.4 gal. (2YAE5-6AYP7)
- PORTACOOL Portable evaporative Cooler, 22,500 cfm, 5625 sq. ft, 65 gal (PACJS2701A1)
- Essick Air Evaporative Coolers