Shop All Evaporative Coolers
Essick Air
Ducted Evaporative Cooler 3000 cfm, 500 to 700 sq. ft., 8.4 gal, Belt
Mfr # N30S
Zoro # G3262603
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$702.99
Free 30-Day Returns
Key Features
- Air Flow 3,000 cfm
- Voltage 115
- Motor HP 1/3
- Width 28 1/8 in
- Pump Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Essick Air
- MFR # N30S
- Zoro # G3262603
- UPC # 009009330026
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Width | 28 1/8 in |
Duct Opening Width | 13 5/8 in |
Depth | 28 1/8 in |
Height | 33 7/16 in |
Duct Opening Length | 13 5/8 in |
Power Cord Length | 8 ft. |
Description
Ducted Evaporative Cooler, Residential Grade, 3,000 cfm, Average Coverage Area 500 to 700 sq ft, Drive Package With Motor Not Included, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, Pump Voltage 115, Number of Speeds 2, Water Capacity 8.4 gal, Fill Type Water Connection Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Pilot Assembly Lp H20 (100093983)
- TRAULSEN Door Gasket, 22-5/8" x 59-5/8" (341-41215-00)
- ARMSTRONG Inverted Bucket Threaded 1-1/2In Npt Steam Trap (216)
- DAYTON Louver Flange Kit, 48X48 (33W763)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4600 cfm, 1200 sq. ft., 1/2 HP (2YAE4-2HTK7)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1600 sq. ft., 3/4 HP (2YAD9-2HTL4)
- ESSICK AIR Ducted Evaporative Cooler with Motor 3000 cfm, 700 sq. ft., 8.4 gal. (2YAE5-2HTK5)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4400 cfm, 1200 sq. ft., 9.1 gal. (2YAE1-6AYP7)
- ESSICK AIR Window Evaporative Cooler 2800 cfm, 400 to 600 sq. ft., 3.6 gal (N28W)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4400 cfm, 1200 sq. ft., 9.1 gal. (2YAE1-2HTK5)
- ESSICK AIR Ducted Evaporative Cooler 5500 to 6500 cfm, 1200 to 1600 sq. ft. (N56/66D)
- Essick Air Evaporative Coolers