Shop All Magnetic Contactors
Essex White Rodgers
Contactor
Mfr # 120 943S1
Zoro # G0834937
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Termination 5/16 in-24
- Coil Voltage DC 12 V DC
- Contact Form SPST-NO
- Duty Cycle Continuous
- Contact Material Silver Cadmium Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essex White Rodgers
- MFR # 120 943S1
- Zoro # G0834937
- Country of Origin Mexico
- Category Magnetic Contactors
Details
Item | DC Power Solenoid |
Contact Termination | 5/16 in-24 |
Coil Voltage DC | 12 V DC |
Contact Form | SPST-NO |
Duty Cycle | Continuous |
Contact Material | Silver Cadmium Oxide |
Mounting Base | L-Bracket |
Amps | 100 |
Coil Type | Grounded |
Coil Termination | #10-32 |
Enclosure | Water Resistant |
Coil Voltage | 12 V DC |
Resistance Properties | Water Resistant |
Current Rating | 100 A |
Description
DC Power Solenoid, Current Rating 100 A, Contact Form SPST-NO, Coil Voltage 12 V DC, Duty Cycle Continuous, Contact Termination 5/16 in-24, Coil Termination #10-32, Coil Type Grounded, Contact Material Silver Cadmium Oxide, Mounting Base L-Bracket, Resistance Properties Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Cap Armored Vnyl 3W 15A (615PA-000)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 147 Piece (KP-1165Y)
- CALCONDUIT Nipple, 3/4 in. x CL, GRC (876617)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Green, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRGRE25)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (T02AN13G7)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20231BB40)
- GE 480VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CR305D004)
- SIEMENS IECPowerContactor, NoReversing, 110/120VAC (3RT20363AK60)
- EATON 240VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CN15KN3B)
- SCHNEIDER ELECTRIC Electrical Connection Set Tesys Dlineiec (LAD9V5)
- EATON 240VAC Reversing Magnetic Contactor 3P 90A NEMA 3 (CN55KN3B)
- Essex White Rodgers Magnetic Contactors