Shop All Transformers
Essex White Rodgers
Class 2 Transformer, 50 VA, 24V AC, 120/208/240V AC
Mfr # 90-T50C3
Zoro # G0834961
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/208/240V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 50 VA
- Mounting - Transformer Foot
- Hz - Electrical 50 Hz, 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Essex White Rodgers
- MFR # 90-T50C3
- Zoro # G0834961
- UPC # 786710548383
- Country of Origin China
- Category Transformers
Dimensions
Height | 2-5/8 in |
Width | 4 in |
Depth | 3-1/4 in |
Details
Item - Transformer | Class 2 Transformer |
Item | Class 2 Transformer |
Input Voltage - Transformer | 120/208/240V AC |
Output Voltage - Transformer | 24V AC |
VA Rating - Transformer | 50 VA |
Mounting - Transformer | Foot |
Hz - Electrical | 50 Hz, 60 Hz |
Standards | UL Listed |
Secondary Connection | Leads |
Primary Connection | Leads |
Description
90-T50C3 White Roodgers Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- OMRON Socket, 10 Pin, DIN Rail, 24V, 6A (P7SA-10F-ND DC24)
- EATON B-LINE Cable Flange Clip, MC/AC Cable, Steel (BX4M-A6)
- DAYTON Circuit Breaker, NDB2-63 C25/3 Series 25A, 3 Pole, 480V AC, C Curve (5ZVC8)
- ESSEX WHITE RODGERS Class 2 Transformer, 50 VA, 24V AC, 120/208/240V AC (90-T50F3)
- HEIL QUAKER /ICP 1172028 Transformer 208/230>24 (1172028)
- SQUARE D Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 208V AC; 120/240V (3S7F)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB250N004F4)
- SQUARE D Single Phase Transformer, 25 kVA, NEMA 3R, 115 °C, 240/480V AC; 120/240V AC (25S1F)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX300)
- DAYTON Control Transformer, 50 VA, 55 °C, 24V AC, 120/240V AC (31EH75)
- Essex White Rodgers Power Distribution