Shop All Electromagnetic Lock Activation Devices
Essex
Wave to Open Touchless Switch, SPDT
Mfr # HEW-3B
Zoro # G801212616
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Touch Switches
- Switch Action DPDT
- Supports Touchless Operation Yes
- Input Voltage 12 to 24 V AC/DC, 5VDC
- Features Hands-Free Switch with Advanced 24GHz Doppler Radar Technology., Ideal for Use in Sterile Environments, No Touch Activation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essex
- MFR # HEW-3B
- Zoro # G801212616
- UPC # 666272109294
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 4 1/2 in |
Details
Item | Wave to Open Touchless Switch |
Type | No Touch Switches |
Switch Action | DPDT |
Supports Touchless Operation | Yes |
Input Voltage | 12 to 24 V AC/DC, 5VDC |
Features | Hands-Free Switch with Advanced 24GHz Doppler Radar Technology., Ideal for Use in Sterile Environments, No Touch Activation |
Material | Stainless Steel |
Color | Black |
Finish | Powder Coated |
Supports Operation Type | Touchless Operation |
Description
Wave to Open Touchless Switch, Type No Touch Switches, Switch Action DPDT, Material Stainless Steel, Finish Powder Coated, Width 4 1/2 in, Color Black, Input Voltage 12 to 24 V AC/DC, 5VDC, Keypad Not Applicable, Features Hands-Free Switch with Advanced 24GHz Doppler Radar Technology., Ideal for Use in Sterile Environments, No Touch Activation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMDEN Schlage Electronics CO Series Exit Trims (CM-TX9)
- TRIMLITE 34"x80"x13/8" Primed 3Panel Equal Panel White Lami Glass Interior Shaker 71/4" RH Prehung Matte (2168pri8433GLRH10B714)
- EKENA MILLWORK Americraft 4-Board Exterior Wood 2 Equal Panel Framed Board-n-Batten Shutters, ARW101BF414X46UNH (ARW101BF414X46UNH)
- ZORO SELECT O-Ring, Silicone, Dash 467, 19, 19.505, PK2 (U38883.025.1900)
- ESSEX Wave to Open Touchless Switch, SPDT (HEW-1B)
- ESSEX Proximity Card Reader, RFID Design, Genuine HID Technology (PRX-2R)
- ESSEX Touchless Switch, Stainless Steel (HEW-2S)
- ESSEX Touchless Switch, Stainless Steel (HEWMO - 2)
- ESSEX Self Contained Access Control Keypad (SKE-26S)
- ESSEX Self Contained Access Control Keypad (SKE-26I)
- SCHLAGE ELECTRONICS Remote Release, Momentary Switch (660-T4)
- Essex Electromagnetic Locking Systems