Shop All Electromagnetic Lock Activation Devices
Essex
Wave to Open Touchless Switch, SPDT
Mfr # HEW-2B
Zoro # G601212625
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Touch Switches
- Switch Action DPDT
- Supports Touchless Operation Yes
- Input Voltage 12 to 24 V AC/DC, 5VDC
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essex
- MFR # HEW-2B
- Zoro # G601212625
- UPC # 666272109287
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 2 3/4 in |
Details
Item | Wave to Open Touchless Switch |
Type | No Touch Switches |
Switch Action | DPDT |
Supports Touchless Operation | Yes |
Input Voltage | 12 to 24 V AC/DC, 5VDC |
Material | Stainless Steel |
Features | Hands-Free Switch with Advanced 24GHz Doppler Radar Technology., Ideal for Use in Sterile Environments, No Touch Activation |
Finish | Powder Coated |
Supports Operation Type | Touchless Operation |
Description
Wave to Open Touchless Switch, Type No Touch Switches, Switch Action DPDT, Material Stainless Steel, Finish Powder Coated, Width 2 3/4 in, Input Voltage 12 to 24 V AC/DC, 5VDC, Keypad Not Applicable, Features Hands-Free Switch with Advanced 24GHz Doppler Radar Technology., Ideal for Use in Sterile Environments, No Touch Activation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 2 34x358 Boat Snap (N223-297)
- ELMDOR Dry Wall Access Door, 10x10, Prime Coat W/ Screwdriver Lock (DW10X10PC-SDL)
- COMMERCIAL Non-slip Rubber Door Stop (MAS-00920)
- ADFORS CCL Pool/Patio, 48" x 100FT (FCS8525-M)
- ESSEX Self Contained Access Control Keypad (SKE-26I)
- ESSEX Piezoelectric Switch, SS, 1-1/4"x4-1/2 (PEB-2S)
- ESSEX Single Gang Piezoelectric Switch, SS (PEB-2SBLANK)
- ESSEX Self Contained Access Control Keypad (SKE-26S)
- ESSEX Proximity Card Reader, RFID Design, Genuine HID Technology (PRX-2R)
- ESSEX Touchless Switch, Stainless Steel (HEWMO - 2)
- SECURITRON Power Distribution Board, 4 Output, Fused (PDB-4F1)
- Essex Electromagnetic Locking Systems