Shop All Electromagnetic Lock Activation Devices
Essex
Touchless Switch, Stainless Steel
Mfr # HEWMO - 3
Zoro # G800892659
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Gang
- Switch Action Timed DPDT Motion Detecting
- Material Acrylic, Stainless Steel
- Color Gray
- For Use With Access control, Automatic Door Operators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Essex
- MFR # HEWMO - 3
- Zoro # G800892659
- UPC # 666272109102
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 1 1/4 in |
Button Dia. | 5/8" |
Fits Stile Width | 4 1/2 in |
Width | 4 1/2 in |
Height | 4 1/2 in |
Description
Touchless Switch, Type Double Gang, Switch Action Timed DPDT Motion Detecting, Material Acrylic, Stainless Steel, Finish Stainless Steel, Depth 1 1/4 in, Height 4 1/2 in, Width 4 1/2 in, Button Color Red, Color Gray, Button Dia. 5/8 In., Rating 2A @ 30 V DC, Input Voltage 12 to 24 V AC/DC, Output DPDT Relay, Amps AC 0.5 A @ 125 V AC, Operating Temp. -40 Degrees to 180 Degrees F, Event Audit Trail No, Keypad No, Standards FCC, For Use With Access control, Automatic Door Operators
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE ZMAX Deck Tension Tie (DTT1Z)
- J.W. WINCO JW Winco GN115-HG-32-SW Cam Latch (115-HG-32-SW)
- IVES Satin Brass Plate 82004416 (PPLATE.10033)
- MASTER LOCK Padlock, 1-3/8"Vertical Shackle Clearance (6400ENT)
- ESSEX Wave to Open Touchless Switch, SPDT (HEW-1B)
- ESSEX Self Contained Access Control Keypad (SKE-26I)
- ESSEX Touchless Switch, Stainless Steel (HEWMO - 2)
- ESSEX Single Gang Piezoelectric Switch, SS (PEB-2SBLANK)
- ESSEX Wave to Open Touchless Switch, SPDT (HEW-2B)
- ESSEX Touchless Switch, Stainless Steel (HEW-2S)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Red Button, SPDT (SS2009EM-EN)
- Essex Electromagnetic Locking Systems