Shop All Electromagnetic Lock Activation Devices
Essex
Touchless Switch, Stainless Steel
Mfr # HEWMO - 2
Zoro # G200892648
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Gang
- Switch Action Timed DPDT Motion Detecting
- Output DPDT Relay
- Supports Touchless Operation Yes
- Grade Professional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essex
- MFR # HEWMO - 2
- Zoro # G200892648
- UPC # 666272109096
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 1 1/4 in |
Button Dia. | 5/8" |
Fits Stile Width | 2 3/4 in |
Width | 2 3/4 in |
Height | 4 1/2 in |
Description
Touchless Switch, Type Single Gang, Switch Action Timed DPDT Motion Detecting, Material Acrylic, Stainless Steel, Finish Stainless Steel, Depth 1 1/4 in, Height 4 1/2 in, Width 2 3/4 in, Button Color Red, Color Gray, Button Dia. 5/8 In., Rating 2A @ 30 V DC, Input Voltage 12 to 24 V AC/DC, Output DPDT Relay, Amps AC 0.5 A @ 125 V AC, Operating Temp. -40 Degrees to 180 Degrees F, Event Audit Trail No, Keypad No, Standards FCC, For Use With Access control, Automatic Door Operators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Nickel-Plated Double-Wing Flush Clips 6 Pack (L 5772)
- NATIONAL MFG/SPECTRUM BRANDS HHI HD Galv Stay Roller (N131-490)
- SCHLAGE ELECTRONICS Remote Release, Momentary Switch (660-T4)
- APOLLO TILE Antiek 3.94 in. x 3.94 in. Glossy Green Ceramic Square Wall and Floor Tile 5.39 sq. ft./case, 50PK (MOD88CEL44A)
- ESSEX Piezoelectric Switch, SS, 1-1/4"x4-1/2 (PEB-2S)
- ESSEX Self Contained Access Control Keypad (SKE-26S)
- ESSEX Proximity Card Reader, RFID Design, Genuine HID Technology (PRX-2R)
- ESSEX Touchless Switch, Stainless Steel (HEW - 3S)
- ESSEX Self Contained Access Control Keypad (SKE-26I)
- ESSEX Single Gang Piezoelectric Switch, SS (PEB-2SBLANK)
- ALTRONIX 2 - 8 In Battery Leads, Red & Black (BL2)
- Essex Electromagnetic Locking Systems