Shop All Electromagnetic Lock Activation Devices
Essex
Touchless Switch, Stainless Steel
Mfr # HEWMO - 1
Zoro # G000892602
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Narrow/Jamb
- Switch Action Timed DPDT Motion Detecting
- Amps AC 0.5 A @ 125 V AC
- Width 1 3/4 in
- Output DPDT Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Essex
- MFR # HEWMO - 1
- Zoro # G000892602
- UPC # 666272109089
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 1 3/4 in |
Fits Stile Width | 1 3/4 in maximum |
Depth | 1 1/4 in |
Height | 4 1/2 in |
Button Dia. | 5/8" |
Description
Touchless Switch, Type Narrow/Jamb, Switch Action Timed DPDT Motion Detecting, Material Acrylic, Stainless Steel, Finish Stainless Steel, Depth 1 1/4 in, Height 4 1/2 in, Width 1 3/4 in, Button Color Red, Color Gray, Button Dia. 5/8 In., Rating 2A @ 30 V DC, Input Voltage 12 to 24 V AC/DC, Output DPDT Relay, Amps AC 0.5 A @ 125 V AC, Operating Temp. -40 Degrees to 180 Degrees F, Event Audit Trail No, Keypad No, Standards FCC, For Use With Access control, Automatic Door Operators
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile with EnviroStrand PET Fiber in Navy 96 sq ft per carton (EQ303-559)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 1-1/2 in. x 1-1/2 24 Pack (MP76720)
- ZORO SELECT Hook, Stl, 4-1/8 in H, Wht, 50 lb Load Limit (39DL10)
- STRYBUC Screen Wire Cut / Rolling Tool (59-44)
- ESSEX Wave to Open Touchless Switch, SPDT (HEW-2B)
- ESSEX Touchless Switch, Stainless Steel (HEW-2S)
- ESSEX Touchless Switch, Stainless Steel (HEWMO - 2)
- ESSEX Touchless Switch, Stainless Steel (HEW - 3S)
- ESSEX Piezoelectric Switch, SS, 1-1/4"x4-1/2 (PEB-2S)
- ESSEX Proximity Card Reader, RFID Design, Genuine HID Technology (PRX-2R)
- NEXTLOCK BY DIGILOCK Range Keypad and RFID Combo Locker, Cabinet, & Furniture Lock (NLRC-ADO2-619-01P1)
- Essex Electromagnetic Lock Activation Devices