Shop All Electromagnetic Lock Activation Devices
Essex
Touchless Switch, Stainless Steel
Mfr # HEW - 3S
Zoro # G200892624
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double Gang
- Switch Action Timed DPDT Motion Detecting
- Width 4 1/2 in
- Includes Mounting Hardware
- For Use With Access control, Automatic Door Operators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essex
- MFR # HEW - 3S
- Zoro # G200892624
- UPC # 666272109164
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 4 1/2 in |
Depth | 1 1/4 in |
Fits Stile Width | 4 1/2 in |
Height | 4 1/2 in |
Description
Touchless Switch, Type Double Gang, Switch Action Timed DPDT Motion Detecting, Material Acrylic, Stainless Steel, Finish Stainless Steel, Depth 1 1/4 in, Height 4 1/2 in, Width 4 1/2 in, Color Gray, Rating 2A @ 30 V DC, Input Voltage 12 to 24 V AC/DC, Output DPDT Relay, Amps AC 0.5 A @ 125 V AC, Operating Temp. -40 Degrees to 180 Degrees F, Event Audit Trail No, Keypad No, Standards FCC, For Use With Access control, Automatic Door Operators, Includes Mounting Hardware, Door Handing Hands-Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Arch/Vistawall Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1110-LH-DU)
- FIRST CHOICE Rim Exit Device x 36" x Black x Prep for cylinder (FCH-379236-BL)
- KENAURD Kenaurd:HighSecurity 1" Mortise - US3 (Gold) (KHMC01-US3)
- SOSS Door Invisible Hinge, 2″ Door Thickness, US19 (220US19)
- ESSEX Touchless Switch, Stainless Steel (HEWMO - 2)
- ESSEX Wave to Open Touchless Switch, SPDT (HEW-1B)
- ESSEX Single Gang Piezoelectric Switch, SS (PEB-2SBLANK)
- ESSEX Touchless Switch, Stainless Steel (HEW-2S)
- ESSEX Self Contained Access Control Keypad (SKE-26S)
- ESSEX Piezoelectric Switch, SS, 1-1/4"x4-1/2 (PEB-2S)
- ROSSLARE USB 2.0 FINGERPRINT ENROLLMENT SCANNER AND DESKTOP READER (ROS-DR-B9000)
- Essex Electromagnetic Locking Systems