Shop All Electromagnetic Lock Activation Devices
Essex
Touchless Switch, Stainless Steel
Mfr # HEW - 2W
Zoro # G800892574
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Gang
- Switch Action Timed DPDT Motion Detecting
- Features 24 GHz Doppler Radar, Single Gang, Adjustable Detection Zone
- Material Acrylic, Stainless Steel
- Supports Touchless Operation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essex
- MFR # HEW - 2W
- Zoro # G800892574
- UPC # 666272109188
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Fits Stile Width | 2 3/4 in |
Height | 4 1/2 in |
Width | 2 3/4 in |
Depth | 1 1/4 in |
Description
Touchless Switch, Type Single Gang, Switch Action Timed DPDT Motion Detecting, Material Acrylic, Stainless Steel, Finish Powder Coated, Depth 1 1/4 in, Height 4 1/2 in, Width 2 3/4 in, Color White, Rating 2A @ 30 V DC, Input Voltage 12 to 24V AC/DC, Output DPDT Relay, Amps AC 0.5 A @ 125 V AC, Operating Temp. -40 Degrees to 180 Degrees F, Event Audit Trail No, Keypad No, Standards FCC, For Use With Access control, Automatic Door Operators, Includes Mounting Hardware, Door Handing Hands-Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam/Groove, Gasket Ethylene Propylene, 2" (200-G-EPR)
- BALDWIN ESTATE Privacy Sliding Door Locks Satin Black (PD005.190.PRIV)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 2", 1/8" Thick, #150 (BULK-FG-1976)
- KARP Exterior Access Door, MX Keyed Latch Prime 30 x 30 (MXP3030CLK)
- ESSEX Self Contained Access Control Keypad (SKE-26I)
- ESSEX Single Gang Piezoelectric Switch, SS (PEB-2SBLANK)
- ESSEX Piezoelectric Switch, SS, 1-1/4"x4-1/2 (PEB-2S)
- ESSEX Wave to Open Touchless Switch, SPDT (HEW-1B)
- ESSEX Self Contained Access Control Keypad (SKE-26S)
- ESSEX Touchless Switch, Stainless Steel (HEW - 3S)
- ALTRONIX 2 - 8 In Battery Leads, Red & Black (BL2)
- Essex Electromagnetic Lock Activation Devices