Shop All Electromagnetic Lock Activation Devices
Essex
Touchless Switch, Stainless Steel
Mfr # HEW-2S
Zoro # G600892613
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Gang
- Switch Action Timed DPDT Motion Detecting
- Amps AC 0.5 A @ 125 V AC
- Exit Device Type Exit Device
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essex
- MFR # HEW-2S
- Zoro # G600892613
- UPC # 666272109157
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 1 1/4 in |
Height | 4 1/2 in |
Width | 2 3/4 in |
Fits Stile Width | 2 3/4 in |
Description
Touchless Switch, Type Single Gang, Switch Action Timed DPDT Motion Detecting, Material Acrylic, Stainless Steel, Finish Stainless Steel, Depth 1 1/4 in, Height 4 1/2 in, Width 2 3/4 in, Color Gray, Rating 2A @ 30 V DC, Input Voltage 12 to 24 V AC/DC, Output DPDT Relay, Amps AC 0.5 A @ 125 V AC, Operating Temp. -40 Degrees to 180 Degrees F, Event Audit Trail No, Keypad No, Standards FCC, For Use With Access control, Automatic Door Operators, Includes Mounting Hardware, Door Handing Hands-Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W (PL330/100B-KD)
- GMS GMS:GMS 1-1/2" Mortise Cyl - US3 - SC1 (GMS-M112-SC-3-ST-A2)
- DON-JO 6" Latch Protector for Interlock Inswing Doors (ILP206BP)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 45mm ID, PK25 (ZUSAH3X45)
- ESSEX Wave to Open Touchless Switch, SPDT (HEW-1B)
- ESSEX Piezoelectric Switch, SS, 1-1/4"x4-1/2 (PEB-2S)
- ESSEX Wave to Open Touchless Switch, SPDT (HEW-2B)
- ESSEX Single Gang Piezoelectric Switch, SS (PEB-2SBLANK)
- ESSEX Self Contained Access Control Keypad (SKE-26I)
- ESSEX Self Contained Access Control Keypad (SKE-26S)
- ALTRONIX Timer-Bell Cut Off, Timer (6030)
- Essex Electromagnetic Lock Activation Devices