Shop All Electromagnetic Lock Activation Devices
Essex
Touchless Switch, Stainless Steel
Mfr # HEW-1S
Zoro # G800892635
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Narrow/Jamb
- Switch Action Timed DPDT Motion Detecting
- Fits Stile Width 1 3/4 in maximum
- Output DPDT Relay
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essex
- MFR # HEW-1S
- Zoro # G800892635
- UPC # 666272109140
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Fits Stile Width | 1 3/4 in maximum |
Width | 1 3/4 in |
Depth | 1 1/4 in |
Height | 4 1/2 in |
Description
Touchless Switch, Type Narrow/Jamb, Switch Action Timed DPDT Motion Detecting, Material Acrylic, Stainless Steel, Finish Stainless Steel, Depth 1 1/4 in, Height 4 1/2 in, Width 1 3/4 in, Color Gray, Rating 2A @ 30 V DC, Input Voltage 12 to 24 V AC/DC, Output DPDT Relay, Amps AC 0.5 A @ 125 V AC, Operating Temp. -40 Degrees to 180 Degrees F, Event Audit Trail No, Keypad No, Standards FCC, For Use With Access control, Automatic Door Operators, Includes Mounting Hardware, Door Handing Hands-Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Electronic Lock, Dark Bronze, 12 Button (3090-01-121)
- NATIONAL HARDWARE SWIV STPL HASP ZN PLT 6"" (N102-962)
- STERLING SEAL & SUPPLY 441 Buna/NBR Nitrile O-Ring 70A Shore Black, -6 Pack (ORBN70A441X6)
- ESSEX Self Contained Access Control Keypad (SKE-26I)
- ESSEX Touchless Switch, Stainless Steel (HEW - 3S)
- ESSEX Proximity Card Reader, RFID Design, Genuine HID Technology (PRX-2R)
- ESSEX Touchless Switch, Stainless Steel (HEWMO - 2)
- ESSEX Single Gang Piezoelectric Switch, SS (PEB-2SBLANK)
- ESSEX Wave to Open Touchless Switch, SPDT (HEW-2B)
- LCN Trim Ring (8310-801)
- Essex Electromagnetic Lock Activation Devices