Shop All Electromagnetic Lock Activation Devices
This Product is Discontinued
Essex
Touchless Stainless Steel Switch, Single Gang (Discontinued)
Mfr # HEW-2
Zoro # G7516241
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Microwave Technology
- Switch Action Toggle or Momentary
- Button Color Red/Green
- Operating Temp. -40 Degrees to 180 Degrees F
- For Use With Access Controls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Essex
- MFR # HEW-2
- Zoro # G7516241
- UPC # 666272107276
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 1 in |
Width | 2 3/4 in |
Height | 4 1/2 in |
Details
Item | Touchless Switch |
Type | Microwave Technology |
Switch Action | Toggle or Momentary |
Button Color | Red/Green |
Operating Temp. | -40 Degrees to 180 Degrees F |
For Use With | Access Controls |
Finish | Stainless steel |
Color | Gray |
Rating | IP66 |
Material | Stainless Steel |
Output | 1 N/C and 1 N/C 2A 30V DC Resistive, 0.5A 125V AC |
Input Voltage | 5V DC or 12 to 24V AC/DC |
Supports Touchless Operation | Yes |
Features | Weather Proof, Vandal Resistant |
Shop By | Closeouts |
Supports Operation Type | Touchless Operation |
Description
Touchless Switch, Type Microwave Technology, Switch Action Toggle or Momentary, Material Stainless Steel, Finish Stainless Steel, Depth 1 in, Height 4 1/2 in, Width 2 3/4 in, Button Color Red/Green, Color Gray, Rating IP66, Input Voltage 5V DC or 12 to 24V AC/DC, Output 1 N/C and 1 N/C 2A 30V DC Resistive, 0.5A 125V AC, Operating Temp. -40 Degrees to 180 Degrees F, For Use With Access Controls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.