Shop All Exit Device Accessories
Essex
Touchless Stainless Steel Switch, Mullion Mount
Mfr # HEW-1
Zoro # G7568477
original price:
$184.99
4% off
new price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Microwave Technology
- Material Stainless Steel
- Input Voltage 5V DC or 12 to 24V AC/DC
- Finish Stainless steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essex
- MFR # HEW-1
- Zoro # G7568477
- UPC # 666272107252
- Country of Origin United States
- Category Exit Device Accessories
Dimensions
Width | 1 3/4 in |
Height | 4 1/2 in |
Depth | 1 in |
Details
Type | Microwave Technology |
Item | Touchless Switch |
Material | Stainless Steel |
Input Voltage | 5V DC or 12 to 24V AC/DC |
Finish | Stainless steel |
Color | Gray |
Operating Temp. | -40 Degrees to 180 Degrees F |
Rating | IP66 |
Switch Action | Toggle or Momentary |
Output | 1 N/C and 1 N/C 2A 30V DC Resistive, 0.5A 125V AC |
For Use With | Access Controls |
Button Color | Red/Green |
Supports Touchless Operation | Yes |
Supports Operation Type | Touchless Operation |
Description
Touchless Switch, Type Microwave Technology, Switch Action Toggle or Momentary, Material Stainless Steel, Finish Stainless Steel, Depth 1 in, Height 4 1/2 in, Width 1 3/4 in, Button Color Red/Green, Color Gray, Rating IP66, Input Voltage 5V DC or 12 to 24V AC/DC, Output 1 N/C and 1 N/C 2A 30V DC Resistive, 0.5A 125V AC, Operating Temp. -40 Degrees to 180 Degrees F, For Use With Access Controls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1-5/16 in. (33 mm) Center-to-Center Stainless Steel Contemporary Edge Pull (BP989833170)
- HUBBELL WIRING DEVICE-KELLEMS Ciricut Lock Mod Hbl4100Mi7Wr (HBL4100MI7WR)
- ZORO SELECT O-Ring, Dash 449, Viton, 0.27 In. (U38871.025.1000)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Store, Elec. (45HW7DEU15M626RQE)
- LOCKEY PS60B Shield Security Kit In Black - Panic Shield, PSSB Strike Bracket, PSGB200 Gate Box, 285P Keyle (LK-PS60B)
- COMMAND ACCESS Electrified Latch Retraction Kits Adams Rite 8284/86/88 series (CAT-MLRK1-AR)
- YALE Removable Mullion, 2" W, 96" L (M200F-8)
- JACKSON Concealed Vertical Rod Silencer (301552PKG)
- JACKSON Dark Bronze Cover Plate Package for 1285 Panic Exit Device (302674313)
- SDC Power Transfer Door Loop, Stainless Steel, 1/4" Inner Diameter x 18" Length Conduit, With Black Plas (SDC-PT-2U)
- ADAMS RITE Adams Rite 8400 Series Grade 1 Mortise Exit Device, Exit Only, 36", Aluminum Finish, Righ (ADR-8410-37136)
- Essex Door Exit Devices