Shop All Electromagnetic Lock Activation Devices
Essex
Self Contained Access Control Keypad
Mfr # SKE-26S
Zoro # G403677073
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weather Resistant Yes
- Operating Temp. Range -40 Degrees to 70 Degrees C
- Power Required 12 to 24 V DC, 5 V DC
- Number of Keys 0
- Height 7 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essex
- MFR # SKE-26S
- Zoro # G403677073
- UPC # 666272105562
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Height | 7 1/8 in |
Depth | 3/4 in |
Width | 1 3/4 in |
Details
Item | Self Contained Access Control Keypad |
Weather Resistant | Yes |
Operating Temp. Range | -40 Degrees to 70 Degrees C |
Power Required | 12 to 24 V DC, 5 V DC |
Number of Keys | 0 |
For Use With | Electric Gate, Fail Secure Electric Locking Device, Fail-Safe, Garage Door |
Timed Entry Allowance | 1 to 99 sec |
Interface | Stand Alone |
Features | 100% Relative Humidity, 3 Programmable Outputs, Lower Cost Self Contained Design, Mullion or Surface Mount, Professional Grade Piezo Keypad, Waterproof |
Case Material | Stainless Steel, Valox |
Access Type | Keypad |
Max. User Codes | 500 |
Includes | Mounting Hardware, 12" wiring harness, 2 LED's |
Finish | Stainless |
Description
Self Contained Access Control Keypad, Access Type Keypad, Interface Stand Alone, Case Material Stainless Steel, Valox, Finish Stainless, Height 7 1/8 in, Width 1 3/4 in, Depth 3/4 in, Number of Keys 0, Timed Entry Allowance 1 to 99 sec, Power Required 12 to 24 V DC, 5 V DC, Operating Temp. Range -40 Degrees to 70 Degrees C, Max. User Codes 500, Max. Proximity Range Not Applicable, Weather Resistant Yes, For Use With Electric Gate, Fail Secure Electric Locking Device, Fail-Safe, Garage Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Brushed Oil Rubbed Bronze Wire Stemware Rack (9409005)
- BEST Deadlocking Latch Only, for 6K Cylindrical Locks (6KL2626)
- GARLOCK Gasket Sheet, 1/16 in., Mahogany, Graphite (9900-15062)
- NATIONAL GUARD Auto Door Bottom, 36in.L, Standard Duty (222NA-36)
- ESSEX Piezoelectric Switch, SS, 1-1/4"x4-1/2 (PEB-2S)
- ESSEX Touchless Switch, Stainless Steel (HEW - 3S)
- ESSEX Touchless Switch, Stainless Steel (HEWMO - 2)
- ESSEX Wave to Open Touchless Switch, SPDT (HEW-2B)
- ESSEX Touchless Switch, Stainless Steel (HEW-2S)
- ESSEX Wave to Open Touchless Switch, SPDT (HEW-1B)
- NORTON DOOR CONTROLS Kit Includes ADAEZ Pro Door Operator (Pull Side, Regular Arm), Two Square Push Buttons, Aluminum Fin (NOR-5811-SQPB-689)
- Essex Electromagnetic Locking Systems