Shop All Electromagnetic Lock Activation Devices
Essex
Self Contained Access Control Keypad
Mfr # SKE-26I
Zoro # G203677068
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Timed Entry Allowance 1 to 99 sec
- Height 7 1/8 in
- Power Required 12 to 24 V DC, 5 V DC
- Finish Black
- Number of Keys 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essex
- MFR # SKE-26I
- Zoro # G203677068
- UPC # 666272105579
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Height | 7 1/8 in |
Width | 1 3/4 in |
Depth | 3/4 in |
Details
Item | Self Contained Access Control Keypad |
Timed Entry Allowance | 1 to 99 sec |
Power Required | 12 to 24 V DC, 5 V DC |
Finish | Black |
Number of Keys | 0 |
Operating Temp. Range | -40 Degrees to 70 Degrees C |
Access Type | Keypad |
Features | 100% Relative Humidity, 3 Programmable Outputs, Lower Cost Self Contained Design, Mullion or Surface Mount, Professional Grade Piezo Keypad, Waterproof |
For Use With | Electric Gate, Fail Secure Electric Locking Device, Fail-Safe, Garage Door |
Includes | Mounting Hardware, 12" wiring harness, 2 LED's |
Case Material | Lexan, Valox |
Weather Resistant | Yes |
Max. User Codes | 500 |
Interface | Stand Alone |
Description
Self Contained Access Control Keypad, Access Type Keypad, Interface Stand Alone, Case Material Lexan, Valox, Finish Black, Height 7 1/8 in, Width 1 3/4 in, Depth 3/4 in, Number of Keys 0, Timed Entry Allowance 1 to 99 sec, Power Required 12 to 24 V DC, 5 V DC, Operating Temp. Range -40 Degrees to 70 Degrees C, Max. User Codes 500, Max. Proximity Range Not Applicable, Weather Resistant Yes, For Use With Electric Gate, Fail Secure Electric Locking Device, Fail-Safe, Garage Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Hospital Pull Satin Stainless Steel 6" CTC (1135.63)
- BRINKS Keyed Alike Padlock, Laminated Steel, 50mm, High Security 2PK (172-52291)
- HES Electric Strike Faceplate, HES 1006 Series ND (ND 630)
- HARDWARE RESOURCES 26"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU26)
- ESSEX Proximity Card Reader, RFID Design, Genuine HID Technology (PRX-2R)
- ESSEX Piezoelectric Switch, SS, 1-1/4"x4-1/2 (PEB-2S)
- ESSEX Touchless Switch, Stainless Steel (HEW - 3S)
- ESSEX Wave to Open Touchless Switch, SPDT (HEW-2B)
- ESSEX Touchless Switch, Stainless Steel (HEW-2S)
- ESSEX Single Gang Piezoelectric Switch, SS (PEB-2SBLANK)
- ROSSLARE BEZEL FOR ACG43/44 (ROS-MP-G02)
- Essex Electromagnetic Lock Activation Devices